Skip Content

 
Pendant Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pendant Station


Technical Specs

  • ItemPendant Push Button Station 
  • Number of Operators
  • Type of OperatorPush Button 
  • NEMA Rating1, 3, 3R, 4, 4X 
Legend
Please Select
Action
Please Select
Contact Form
Please Select
Mechanical Interlock
Please Select
Housing Color
Please Select

Your Filters:

Clear All
SG_Brand
  • SQUARE D 
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Legend
Action
Contact Form
Mechanical Interlock
Housing Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
9001BW93Y
Forward/Reverse
Momentary
2NO
Yes
Yellow

$141.70 / each

Pendant Push Button Station,2NO,Yellow
Catalog Page #  388 

Price $141.70 / each

Technical Specs

  • ItemPendant Push Button Station
  • LegendForward/Reverse
  • Number of Operators2
  • Type of OperatorPush Button
  • ActionMomentary
  • Contact Form2NO
  • Mechanical InterlockYes
  • Housing ColorYellow
  • NEMA Rating1, 3, 3R, 4, 4X
9001BW94Y
On/Off
Maintained
1NO/1NC
Yes
Yellow

$188.50 / each

Pendant Push Button Station,NO/NC,Yellow
Catalog Page #  388 

Price $188.50 / each

Technical Specs

  • ItemPendant Push Button Station
  • LegendOn/Off
  • Number of Operators2
  • Type of OperatorPush Button
  • ActionMaintained
  • Contact Form1NO/1NC
  • Mechanical InterlockYes
  • Housing ColorYellow
  • NEMA Rating1, 3, 3R, 4, 4X
9001BW96Y
Start/Stop
Maintained
2NO
Yes
Yellow

$170.25 / each

Pendant Push Button Station,2NO,Yellow
Catalog Page #  NA

Price $170.25 / each

Technical Specs

  • ItemPendant Push Button Station
  • LegendStart/Stop
  • Number of Operators2
  • Type of OperatorPush Button
  • ActionMaintained
  • Contact Form2NO
  • Mechanical InterlockYes
  • Housing ColorYellow
  • NEMA Rating1, 3, 3R, 4, 4X
9001BW95Y
Start/Stop
Momentary
1NO/1NC
No
Yellow

$141.70 / each

Pendant Push Button Station,NO/NC,Yellow
Catalog Page #  388 

Price $141.70 / each

Technical Specs

  • ItemPendant Push Button Station
  • LegendStart/Stop
  • Number of Operators2
  • Type of OperatorPush Button
  • ActionMomentary
  • Contact Form1NO/1NC
  • Mechanical InterlockNo
  • Housing ColorYellow
  • NEMA Rating1, 3, 3R, 4, 4X
9001BW92B
Up/Down
Momentary
2NO
Yes
Black

$141.70 / each

Pendant Push Button Station,2NO,Black
Catalog Page #  388 

Price $141.70 / each

Technical Specs

  • ItemPendant Push Button Station
  • LegendUp/Down
  • Number of Operators2
  • Type of OperatorPush Button
  • ActionMomentary
  • Contact Form2NO
  • Mechanical InterlockYes
  • Housing ColorBlack
  • NEMA Rating1, 3, 3R, 4, 4X
9001BW92R
Up/Down
Momentary
2NO
Yes
Red

$141.70 / each

Pendant Push Button Station,2NO,Red
Catalog Page #  388 

Price $141.70 / each

Technical Specs

  • ItemPendant Push Button Station
  • LegendUp/Down
  • Number of Operators2
  • Type of OperatorPush Button
  • ActionMomentary
  • Contact Form2NO
  • Mechanical InterlockYes
  • Housing ColorRed
  • NEMA Rating1, 3, 3R, 4, 4X
9001BW92Y
Up/Down
Momentary
2NO
Yes
Yellow

$136.95 / each

Pendant Push Button Station,2NO,Yellow
Catalog Page #  388 

Price $136.95 / each

Technical Specs

  • ItemPendant Push Button Station
  • LegendUp/Down
  • Number of Operators2
  • Type of OperatorPush Button
  • ActionMomentary
  • Contact Form2NO
  • Mechanical InterlockYes
  • Housing ColorYellow
  • NEMA Rating1, 3, 3R, 4, 4X
9001BW90YU
Without Inserts
Maintained
2NO
Yes
Yellow

$120.35 / each

Pendant Push Button Station,2NO,Yellow
Catalog Page #  NA

Price $120.35 / each

Technical Specs

  • ItemPendant Push Button Station
  • LegendWithout Inserts
  • Number of Operators2
  • Type of OperatorPush Button
  • ActionMaintained
  • Contact Form2NO
  • Mechanical InterlockYes
  • Housing ColorYellow
  • NEMA Rating1, 3, 3R, 4, 4X
9001BW100YU
Momentary
2NO
Yes
Yellow

$204.25 / each

Pendant Push Button Station,2NO,Yellow
Catalog Page #  388 

Price $204.25 / each

Technical Specs

  • ItemPendant Push Button Station
  • Number of Operators2
  • Type of OperatorPush Button
  • ActionMomentary
  • Contact Form2NO
  • Mechanical InterlockYes
  • Housing ColorYellow
  • NEMA Rating1, 3, 3R, 4, 4X
9001BW91YU
Momentary
2NO/2NC
No
Yellow

$135.30 / each

Pendant Push Button Station,2NO/2NC,Yell
Catalog Page #  388 

Price $135.30 / each

Technical Specs

  • ItemPendant Push Button Station
  • Number of Operators2
  • Type of OperatorPush Button
  • ActionMomentary
  • Contact Form2NO/2NC
  • Mechanical InterlockNo
  • Housing ColorYellow
  • NEMA Rating1, 3, 3R, 4, 4X