Skip Content

360° High Bay Occupancy Sensor, 120 to 347VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

360° High Bay Occupancy Sensor, 120 to 347VAC

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 16T961
  • Mfr. Model # SLSFPS1347
  • UNSPSC # 46171608
  • Catalog Page # N/A
  • Shipping Weight 0.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High- and Low-Bay Occupancy Sensors
Provide 360° viewing angle with 900-sq.-ft. coverage area using passive infrared (PIR) technology. 1000W at 120V. White color. Include high- and low-bay lenses; fluorescent-fixture sensors also include aisle lens.
UL and C-UL Listed.

View More

Technical Specs

  • Item High Bay Occupancy Sensor
  • Compatible With Fluorescent Fixtures
  • Description/Special Features Mounts Directly to T8 or T5 Fixture
  • Voltage 120 to 347VAC
  • Watts @ 120V 1000
  • Watts @ 277V 1800
  • Coverage 900 sq. ft.
  • Viewing Angle 360 Degrees
  • Timer Range 15 sec. to 30 min.
  • Time Delay Self-Adjusting
  • Installation Type Fixture Mount
  • Sensor Type Passive Infrared
  • Color White
  • Operating Temp. Range 32 Degrees to 158 Degrees F
  • Standards UL and cUL Listed
  • Includes (2) Lens
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.