Non Reversing Manual Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Non Reversing Manual Switch

SQUARE D

Technical Specs

  • Item:Manual Motor Switch 
  • Operator:Toggle 
  • Amps AC:30 
Enclosure Type
Please Select
Number of Poles
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Enclosure TypeNumber of PolesAvailabilityPrice Qty
1H402NEMA 12

Typically in Stock

$77.05 / each

1H401NEMA 13

Typically in Stock

$126.65 / each

1H403NEMA 13

Typically in Stock

$150.75 / each

1H408NEMA 42

Typically in Stock

$283.25 / each

1H409NEMA 43

Typically in Stock

$337.50 / each

2BW06NEMA 43

Typically in Stock

$373.00 / each

1H404Open2

Typically in Stock

$44.80 / each

1H406Open2

Typically in Stock

$59.10 / each

1H405Open3

Typically in Stock

$117.80 / each

1H407Open3

Typically in Stock

$130.50 / each

Adding More Products