Skip Content

 
NEMA Style Magnetic Motor Starter, Nonreversing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NEMA Style Magnetic Motor Starter, Nonreversing


Technical Specs

  • Item NEMA Magnetic Motor Starter 
  • Starter Type NEMA Style 
  • Action Nonreversing 
  • Number of Poles
  • Standards UL, CSA 
Overload Relay Amp Setting
Please Select
Coil Volts
Please Select
Enclosure Type
Please Select
NEMA Rating
Please Select
Auxiliary Contact Form
Please Select
HP @ 3 Phase - 240V
Please Select
Hz
Please Select
Amps AC
Please Select
NEMA Size
Please Select
Width
Please Select
Features
Please Select
Includes
Please Select
HP @ 3 Phase - 575V
Please Select
HP @ 3 Phase - 208V
Please Select
Height
Please Select
Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
77 Products
Compare /
Product #
Mfr.
Model #
Overload Relay Amp Setting
Coil Volts
Enclosure Type
NEMA Rating
Auxiliary Contact Form
HP @ 3 Phase - 240V
Hz
Amps AC
NEMA Size
Width
Features
Includes
HP @ 3 Phase - 575V
HP @ 3 Phase - 208V
Height
Depth
Price
Qty
Please use Qty box to add item(s) to cart.
8536SDG1V02H30S
15 to 45A
120VAC
Enclosed
1
1NO
15
50/60
45
2
6.3"
Solid State Overload Relay
Solid state overload relay
25
10
12.69"
7.80"

$952.50 / each

Enter location to check availability
Catalog Page #  212 

Price $952.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 15 to 45A
  • Coil Volts 120VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 15
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 45
  • NEMA Size 2
  • Width 6.3"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 25
  • HP @ 3 Phase - 208V 10
  • Height 12.69"
  • Depth 7.80"
  • Standards UL, CSA
8536SDH1V02H30S
15 to 45A
120VAC
Enclosed
3R
1NO
15
50/60
45
2
9.84"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
25
10
16.28"
8.63"

$1,158.00 / each

Enter location to check availability
Catalog Page #  212 

Price $1,158.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 15 to 45A
  • Coil Volts 120VAC
  • Enclosure Type Enclosed
  • NEMA Rating 3R
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 15
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 45
  • NEMA Size 2
  • Width 9.84"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 25
  • HP @ 3 Phase - 208V 10
  • Height 16.28"
  • Depth 8.63"
  • Standards UL, CSA
8536SDW11V02H30S
15 to 45A
120VAC
Enclosed
4/4X
1NO
15
50/60
45
2
8.13"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
25
10
16.19"
8.56"

$1,816.00 / each

Enter location to check availability
Catalog Page #  212 

Price $1,816.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 15 to 45A
  • Coil Volts 120VAC
  • Enclosure Type Enclosed
  • NEMA Rating 4/4X
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 15
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 45
  • NEMA Size 2
  • Width 8.13"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 25
  • HP @ 3 Phase - 208V 10
  • Height 16.19"
  • Depth 8.56"
  • Standards UL, CSA
8536SDO1V02H30S
15 to 45A
120VAC
Open
Open
1NO
15
50/60
45
2
5"
Solid State Overload Relay
Solid state overload relay
25
10
7.9"
5.00"

$822.00 / each

Enter location to check availability
Catalog Page #  212 

Price $822.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 15 to 45A
  • Coil Volts 120VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 15
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 45
  • NEMA Size 2
  • Width 5"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 25
  • HP @ 3 Phase - 208V 10
  • Height 7.9"
  • Depth 5.00"
  • Standards UL, CSA
8536SDG1V08H30
15 to 45A
208VAC
Enclosed
1
1NO
15
60
45
2
6.3"
Solid State Overload Relay
Solid state overload relay
25
10
12.69"
7.80"

$952.50 / each

Enter location to check availability
Catalog Page #  212 

Price $952.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 15 to 45A
  • Coil Volts 208VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 15
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 60
  • Number of Poles 3
  • Amps AC 45
  • NEMA Size 2
  • Width 6.3"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 25
  • HP @ 3 Phase - 208V 10
  • Height 12.69"
  • Depth 7.80"
  • Standards UL, CSA
8536SDH1V08H30
15 to 45A
208VAC
Enclosed
3R
1NO
15
50/60
45
2
9.84"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
25
10
16.28"
8.63"

$1,158.00 / each

Enter location to check availability
Catalog Page #  212 

Price $1,158.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 15 to 45A
  • Coil Volts 208VAC
  • Enclosure Type Enclosed
  • NEMA Rating 3R
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 15
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 45
  • NEMA Size 2
  • Width 9.84"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 25
  • HP @ 3 Phase - 208V 10
  • Height 16.28"
  • Depth 8.63"
  • Standards UL, CSA
8536SDW11V08H30
15 to 45A
208VAC
Enclosed
4/4X
1NO
15
50/60
45
2
8.13"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
25
10
16.19"
8.56"

$1,816.00 / each

Enter location to check availability
Catalog Page #  212 

Price $1,816.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 15 to 45A
  • Coil Volts 208VAC
  • Enclosure Type Enclosed
  • NEMA Rating 4/4X
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 15
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 45
  • NEMA Size 2
  • Width 8.13"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 25
  • HP @ 3 Phase - 208V 10
  • Height 16.19"
  • Depth 8.56"
  • Standards UL, CSA
8536SDO1V08H30
15 to 45A
208VAC
Open
Open
1NO
15
60
45
2
5"
Solid State Overload Relay
Solid state overload relay
25
10
7.9"
5.00"

$822.00 / each

Enter location to check availability
Catalog Page #  212 

Price $822.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 15 to 45A
  • Coil Volts 208VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 15
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 60
  • Number of Poles 3
  • Amps AC 45
  • NEMA Size 2
  • Width 5"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 25
  • HP @ 3 Phase - 208V 10
  • Height 7.9"
  • Depth 5.00"
  • Standards UL, CSA
8536SDG1V03H30
15 to 45A
240VAC
Enclosed
1
1NO
15
50/60
45
2
6.3"
Solid State Overload Relay
Solid state overload relay
25
10
12.69"
7.80"

$952.50 / each

Enter location to check availability
Catalog Page #  212 

Price $952.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 15 to 45A
  • Coil Volts 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 15
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 45
  • NEMA Size 2
  • Width 6.3"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 25
  • HP @ 3 Phase - 208V 10
  • Height 12.69"
  • Depth 7.80"
  • Standards UL, CSA
8536SDH1V03H30
15 to 45A
240VAC
Enclosed
3R
1NO
15
50/60
45
2
9.84"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
25
10
16.28"
8.63"

$1,158.00 / each

Enter location to check availability
Catalog Page #  212 

Price $1,158.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 15 to 45A
  • Coil Volts 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 3R
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 15
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 45
  • NEMA Size 2
  • Width 9.84"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 25
  • HP @ 3 Phase - 208V 10
  • Height 16.28"
  • Depth 8.63"
  • Standards UL, CSA
8536SDW11V03H30
15 to 45A
240VAC
Enclosed
4/4X
1NO
15
50/60
45
2
8.13"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
25
10
16.19"
8.56"

$1,816.00 / each

Enter location to check availability
Catalog Page #  212 

Price $1,816.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 15 to 45A
  • Coil Volts 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 4/4X
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 15
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 45
  • NEMA Size 2
  • Width 8.13"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 25
  • HP @ 3 Phase - 208V 10
  • Height 16.19"
  • Depth 8.56"
  • Standards UL, CSA
8536SDO1V03H30
15 to 45A
240VAC
Open
Open
1NO
15
50/60
45
2
5"
Solid State Overload Relay
Solid state overload relay
25
10
7.9"
5.00"

$822.00 / each

Enter location to check availability
Catalog Page #  212 

Price $822.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 15 to 45A
  • Coil Volts 240VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 15
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 45
  • NEMA Size 2
  • Width 5"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 25
  • HP @ 3 Phase - 208V 10
  • Height 7.9"
  • Depth 5.00"
  • Standards UL, CSA
8536SDG1V06H30
15 to 45A
480VAC
Enclosed
1
1NO
15
50/60
45
2
6.3"
Solid State Overload Relay
Solid state overload relay
25
10
12.69"
7.80"

$952.50 / each

Enter location to check availability
Catalog Page #  212 

Price $952.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 15 to 45A
  • Coil Volts 480VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 15
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 45
  • NEMA Size 2
  • Width 6.3"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 25
  • HP @ 3 Phase - 208V 10
  • Height 12.69"
  • Depth 7.80"
  • Standards UL, CSA
8536SDW11V06H30
15 to 45A
480VAC
Enclosed
4/4X
1NO
15
50/60
45
2
8.13"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
25
10
16.19"
8.56"

$1,816.00 / each

Enter location to check availability
Catalog Page #  212 

Price $1,816.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 15 to 45A
  • Coil Volts 480VAC
  • Enclosure Type Enclosed
  • NEMA Rating 4/4X
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 15
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 45
  • NEMA Size 2
  • Width 8.13"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 25
  • HP @ 3 Phase - 208V 10
  • Height 16.19"
  • Depth 8.56"
  • Standards UL, CSA
8536SDO1V06H30
15 to 45A
480VAC
Open
Open
1NO
15
50/60
45
2
5"
Solid State Overload Relay
Solid state overload relay
25
10
7.9"
5.00"

$822.00 / each

Enter location to check availability
Catalog Page #  212 

Price $822.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 15 to 45A
  • Coil Volts 480VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 15
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 45
  • NEMA Size 2
  • Width 5"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 25
  • HP @ 3 Phase - 208V 10
  • Height 7.9"
  • Depth 5.00"
  • Standards UL, CSA
8536SEG1V02H30S
30 to 90A
120VAC
Enclosed
1
1NO
30
50/60
90
3
8.4"
Solid State Overload Relay
Solid state overload relay
50
25
21.81"
11.50"

$1,665.00 / each

Enter location to check availability
Catalog Page #  212 

Price $1,665.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 30 to 90A
  • Coil Volts 120VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 30
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 90
  • NEMA Size 3
  • Width 8.4"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 208V 25
  • Height 21.81"
  • Depth 11.50"
  • Standards UL, CSA
8536SEH1V02H30S
30 to 90A
120VAC
Enclosed
3R
1NO
30
50/60
90
3
12.84"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
50
25
25.28"
8.63"

$2,004.00 / each

Enter location to check availability
Catalog Page #  212 

Price $2,004.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 30 to 90A
  • Coil Volts 120VAC
  • Enclosure Type Enclosed
  • NEMA Rating 3R
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 30
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 90
  • NEMA Size 3
  • Width 12.84"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 208V 25
  • Height 25.28"
  • Depth 8.63"
  • Standards UL, CSA
8536SEW11V02H30S
30 to 90A
120VAC
Enclosed
4/4X
1NO
30
50/60
90
3
18.16"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
50
25
32.22"
9.56"

$2,700.00 / each

Enter location to check availability
Catalog Page #  212 

Price $2,700.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 30 to 90A
  • Coil Volts 120VAC
  • Enclosure Type Enclosed
  • NEMA Rating 4/4X
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 30
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 90
  • NEMA Size 3
  • Width 18.16"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 208V 25
  • Height 32.22"
  • Depth 9.56"
  • Standards UL, CSA
8536SEO1V02H30S
30 to 90A
120VAC
Open
Open
1NO
30
50/60
90
3
6.5"
Solid State Overload Relay
Solid state overload relay
50
25
11"
5.50"

$1,338.00 / each

Enter location to check availability
Catalog Page #  212 

Price $1,338.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 30 to 90A
  • Coil Volts 120VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 30
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 90
  • NEMA Size 3
  • Width 6.5"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 208V 25
  • Height 11"
  • Depth 5.50"
  • Standards UL, CSA
8536SEG1V08H30
30 to 90A
208VAC
Enclosed
1
1NO
30
60
90
3
8.4"
Solid State Overload Relay
Solid state overload relay
50
25
21.81"
11.50"

$1,665.00 / each

Enter location to check availability
Catalog Page #  212 

Price $1,665.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 30 to 90A
  • Coil Volts 208VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 30
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 60
  • Number of Poles 3
  • Amps AC 90
  • NEMA Size 3
  • Width 8.4"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 208V 25
  • Height 21.81"
  • Depth 11.50"
  • Standards UL, CSA
8536SEH1V08H30
30 to 90A
208VAC
Enclosed
3R
1NO
30
50/60
90
3
12.84"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
50
25
25.28"
8.63"

$2,004.00 / each

Enter location to check availability
Catalog Page #  212 

Price $2,004.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 30 to 90A
  • Coil Volts 208VAC
  • Enclosure Type Enclosed
  • NEMA Rating 3R
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 30
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 90
  • NEMA Size 3
  • Width 12.84"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 208V 25
  • Height 25.28"
  • Depth 8.63"
  • Standards UL, CSA
8536SEW11V08H30
30 to 90A
208VAC
Enclosed
4/4X
1NO
30
50/60
90
3
18.16"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
50
25
32.22"
9.56"

$2,700.00 / each

Enter location to check availability
Catalog Page #  212 

Price $2,700.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 30 to 90A
  • Coil Volts 208VAC
  • Enclosure Type Enclosed
  • NEMA Rating 4/4X
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 30
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 90
  • NEMA Size 3
  • Width 18.16"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 208V 25
  • Height 32.22"
  • Depth 9.56"
  • Standards UL, CSA
8536SEO1V08H30
30 to 90A
208VAC
Open
Open
1NO
30
60
90
3
6.5"
Solid State Overload Relay
Solid state overload relay
50
25
11"
5.50"

$1,338.00 / each

Enter location to check availability
Catalog Page #  212 

Price $1,338.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 30 to 90A
  • Coil Volts 208VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 30
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 60
  • Number of Poles 3
  • Amps AC 90
  • NEMA Size 3
  • Width 6.5"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 208V 25
  • Height 11"
  • Depth 5.50"
  • Standards UL, CSA
8536SEG1V03H30
30 to 90A
240VAC
Enclosed
1
1NO
30
50/60
90
3
8.4"
Solid State Overload Relay
Solid state overload relay
50
25
21.81"
11.50"

$1,665.00 / each

Enter location to check availability
Catalog Page #  212 

Price $1,665.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 30 to 90A
  • Coil Volts 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 30
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 90
  • NEMA Size 3
  • Width 8.4"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 208V 25
  • Height 21.81"
  • Depth 11.50"
  • Standards UL, CSA
8536SEH1V03H30
30 to 90A
240VAC
Enclosed
3R
1NO
30
50/60
90
3
12.84"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
50
25
25.28"
8.63"

$2,004.00 / each

Enter location to check availability
Catalog Page #  212 

Price $2,004.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 30 to 90A
  • Coil Volts 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 3R
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 30
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 90
  • NEMA Size 3
  • Width 12.84"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 208V 25
  • Height 25.28"
  • Depth 8.63"
  • Standards UL, CSA
8536SEW11V03H30
30 to 90A
240VAC
Enclosed
4/4X
1NO
30
50/60
90
3
18.16"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
50
25
32.22"
9.56"

$2,700.00 / each

Enter location to check availability
Catalog Page #  212 

Price $2,700.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 30 to 90A
  • Coil Volts 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 4/4X
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 30
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 90
  • NEMA Size 3
  • Width 18.16"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 208V 25
  • Height 32.22"
  • Depth 9.56"
  • Standards UL, CSA
8536SEO1V03H30
30 to 90A
240VAC
Open
Open
1NO
30
50/60
90
3
6.5"
Solid State Overload Relay
Solid state overload relay
50
25
11"
5.50"

$1,338.00 / each

Enter location to check availability
Catalog Page #  212 

Price $1,338.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 30 to 90A
  • Coil Volts 240VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 30
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 90
  • NEMA Size 3
  • Width 6.5"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 208V 25
  • Height 11"
  • Depth 5.50"
  • Standards UL, CSA
8536SEG1V06H30
30 to 90A
480VAC
Enclosed
1
1NO
30
50/60
90
3
8.4"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
50
25
21.81"
11.50"

$1,665.00 / each

Enter location to check availability
Catalog Page #  212 

Price $1,665.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 30 to 90A
  • Coil Volts 480VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 30
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 90
  • NEMA Size 3
  • Width 8.4"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 208V 25
  • Height 21.81"
  • Depth 11.50"
  • Standards UL, CSA
8536SEH1V06H30
30 to 90A
480VAC
Enclosed
3R
1NO
30
50/60
90
3
12.84"
Solid State Overload Relay
Solid state overload relay
50
25
25.28"
8.63"

$2,004.00 / each

Enter location to check availability
Catalog Page #  212 

Price $2,004.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 30 to 90A
  • Coil Volts 480VAC
  • Enclosure Type Enclosed
  • NEMA Rating 3R
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 30
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 90
  • NEMA Size 3
  • Width 12.84"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 208V 25
  • Height 25.28"
  • Depth 8.63"
  • Standards UL, CSA
8536SEW11V06H30
30 to 90A
480VAC
Enclosed
4/4X
1NO
30
50/60
90
3
18.16"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
50
25
32.22"
9.56"

$2,700.00 / each

Enter location to check availability
Catalog Page #  212 

Price $2,700.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 30 to 90A
  • Coil Volts 480VAC
  • Enclosure Type Enclosed
  • NEMA Rating 4/4X
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 30
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 90
  • NEMA Size 3
  • Width 18.16"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 208V 25
  • Height 32.22"
  • Depth 9.56"
  • Standards UL, CSA
8536SEO1V06H30
30 to 90A
480VAC
Open
Open
1NO
30
50/60
90
3
6.5"
Solid State Overload Relay
Solid state overload relay
50
25
11"
5.50"

$1,338.00 / each

Enter location to check availability
Catalog Page #  212 

Price $1,338.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 30 to 90A
  • Coil Volts 480VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 30
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 90
  • NEMA Size 3
  • Width 6.5"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 50
  • HP @ 3 Phase - 208V 25
  • Height 11"
  • Depth 5.50"
  • Standards UL, CSA
8536SFG1V02H30S
40 to 135A
120VAC
Enclosed
1
1NO
50
50/60
135
4
11.25"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
100
40
25.16"
9.00"

$3,664.00 / each

Enter location to check availability
Catalog Page #  212 

Price $3,664.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 40 to 135A
  • Coil Volts 120VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 50
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 135
  • NEMA Size 4
  • Width 11.25"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 208V 40
  • Height 25.16"
  • Depth 9.00"
  • Standards UL, CSA
8536SFH1V02H30S
40 to 135A
120VAC
Enclosed
3R
1NO
50
50/60
135
4
12.84"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
100
40
40.28"
9.13"

$4,416.00 / each

Enter location to check availability
Catalog Page #  212 

Price $4,416.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 40 to 135A
  • Coil Volts 120VAC
  • Enclosure Type Enclosed
  • NEMA Rating 3R
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 50
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 135
  • NEMA Size 4
  • Width 12.84"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 208V 40
  • Height 40.28"
  • Depth 9.13"
  • Standards UL, CSA
8536SFO1V02H30S
40 to 135A
120VAC
Open
Open
1NO
50
50/60
135
4
6.5"
Solid State Overload Relay
Solid state overload relay
100
40
13"
6.00"

$3,179.00 / each

Enter location to check availability
Catalog Page #  212 

Price $3,179.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 40 to 135A
  • Coil Volts 120VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 50
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 135
  • NEMA Size 4
  • Width 6.5"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 208V 40
  • Height 13"
  • Depth 6.00"
  • Standards UL, CSA
8536SFG1V08H30
40 to 135A
208VAC
Enclosed
1
1NO
50
50/60
135
4
11.25"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
100
40
25.16"
9.00"

$3,664.00 / each

Enter location to check availability
Catalog Page #  212 

Price $3,664.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 40 to 135A
  • Coil Volts 208VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 50
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 135
  • NEMA Size 4
  • Width 11.25"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 208V 40
  • Height 25.16"
  • Depth 9.00"
  • Standards UL, CSA
8536SFH1V08H30
40 to 135A
208VAC
Enclosed
3R
1NO
50
50/60
135
4
12.84"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
100
40
40.28"
9.13"

$4,416.00 / each

Enter location to check availability
Catalog Page #  212 

Price $4,416.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 40 to 135A
  • Coil Volts 208VAC
  • Enclosure Type Enclosed
  • NEMA Rating 3R
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 50
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 135
  • NEMA Size 4
  • Width 12.84"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 208V 40
  • Height 40.28"
  • Depth 9.13"
  • Standards UL, CSA
8536SFO1V08H30
40 to 135A
208VAC
Open
Open
1NO
50
50/60
135
4
6.5"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
100
40
13"
6.00"

$3,179.00 / each

Enter location to check availability
Catalog Page #  212 

Price $3,179.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 40 to 135A
  • Coil Volts 208VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 50
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 135
  • NEMA Size 4
  • Width 6.5"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 208V 40
  • Height 13"
  • Depth 6.00"
  • Standards UL, CSA
8536SFG1V03H30
40 to 135A
240VAC
Enclosed
1
1NO
50
50/60
135
4
11.25"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
100
40
25.16"
9.00"

$3,664.00 / each

Enter location to check availability
Catalog Page #  212 

Price $3,664.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 40 to 135A
  • Coil Volts 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 50
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 135
  • NEMA Size 4
  • Width 11.25"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 208V 40
  • Height 25.16"
  • Depth 9.00"
  • Standards UL, CSA
8536SFH1V03H30
40 to 135A
240VAC
Enclosed
3R
1NO
50
50/60
135
4
12.84"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
100
40
40.28"
9.13"

$4,416.00 / each

Enter location to check availability
Catalog Page #  212 

Price $4,416.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 40 to 135A
  • Coil Volts 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 3R
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 50
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 135
  • NEMA Size 4
  • Width 12.84"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 208V 40
  • Height 40.28"
  • Depth 9.13"
  • Standards UL, CSA
8536SFO1V03H30
40 to 135A
240VAC
Open
Open
1NO
50
50/60
135
4
6.5"
Solid State Overload Relay
Solid state overload relay
100
40
13"
6.00"

$3,179.00 / each

Enter location to check availability
Catalog Page #  212 

Price $3,179.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 40 to 135A
  • Coil Volts 240VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 50
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 135
  • NEMA Size 4
  • Width 6.5"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 208V 40
  • Height 13"
  • Depth 6.00"
  • Standards UL, CSA
8536SFG1V06H30
40 to 135A
480VAC
Enclosed
1
1NO
50
50/60
135
4
11.25"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
100
40
25.16"
9.00"

$3,664.00 / each

Enter location to check availability
Catalog Page #  212 

Price $3,664.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 40 to 135A
  • Coil Volts 480VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 50
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 135
  • NEMA Size 4
  • Width 11.25"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 208V 40
  • Height 25.16"
  • Depth 9.00"
  • Standards UL, CSA
8536SFH1V06H30
40 to 135A
480VAC
Enclosed
3R
1NO
50
50/60
135
4
12.84"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
100
40
40.28"
9.13"

$4,416.00 / each

Enter location to check availability
Catalog Page #  212 

Price $4,416.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 40 to 135A
  • Coil Volts 480VAC
  • Enclosure Type Enclosed
  • NEMA Rating 3R
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 50
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 135
  • NEMA Size 4
  • Width 12.84"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 208V 40
  • Height 40.28"
  • Depth 9.13"
  • Standards UL, CSA
8536SFO1V06H30
40 to 135A
480VAC
Open
Open
1NO
50
50/60
135
4
6.5"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
100
40
13"
6.00"

$3,179.00 / each

Enter location to check availability
Catalog Page #  212 

Price $3,179.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 40 to 135A
  • Coil Volts 480VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 50
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 135
  • NEMA Size 4
  • Width 6.5"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 208V 40
  • Height 13"
  • Depth 6.00"
  • Standards UL, CSA
8536SFW11V02H30S
45 to 135A
120VAC
Enclosed
4/4X
1NO
50
50/60
135
4
18.16"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
100
40
32.22"
9.56"

$5,395.00 / each

Enter location to check availability
Catalog Page #  212 

Price $5,395.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 45 to 135A
  • Coil Volts 120VAC
  • Enclosure Type Enclosed
  • NEMA Rating 4/4X
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 50
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 135
  • NEMA Size 4
  • Width 18.16"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 208V 40
  • Height 32.22"
  • Depth 9.56"
  • Standards UL, CSA
8536SFW11V08H30
45 to 135A
208VAC
Enclosed
4/4X
1NO
50
50/60
135
4
18.16"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
100
40
32.22"
9.56"

$5,395.00 / each

Enter location to check availability
Catalog Page #  212 

Price $5,395.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 45 to 135A
  • Coil Volts 208VAC
  • Enclosure Type Enclosed
  • NEMA Rating 4/4X
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 50
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 135
  • NEMA Size 4
  • Width 18.16"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 208V 40
  • Height 32.22"
  • Depth 9.56"
  • Standards UL, CSA
8536SFW11V03H30
45 to 135A
240VAC
Enclosed
4/4X
1NO
50
50/60
135
4
18.16"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
100
40
32.22"
9.56"

$5,395.00 / each

Enter location to check availability
Catalog Page #  212 

Price $5,395.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 45 to 135A
  • Coil Volts 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 4/4X
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 50
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 135
  • NEMA Size 4
  • Width 18.16"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 208V 40
  • Height 32.22"
  • Depth 9.56"
  • Standards UL, CSA
8536SFW11V06H30
45 to 135A
480VAC
Enclosed
4/4X
1NO
50
50/60
135
4
18.16"
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
100
40
32.22"
9.56"

$5,395.00 / each

Enter location to check availability
Catalog Page #  212 

Price $5,395.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 45 to 135A
  • Coil Volts 480VAC
  • Enclosure Type Enclosed
  • NEMA Rating 4/4X
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 50
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 135
  • NEMA Size 4
  • Width 18.16"
  • Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • Includes Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 208V 40
  • Height 32.22"
  • Depth 9.56"
  • Standards UL, CSA
8536SBG2V02H30S
6 to 18A
120VAC
Enclosed
1
1NO
3
50/60
18
0
5.3"
Solid State Overload Relay
Solid state overload relay
5
3
10"
6.00"

$443.25 / each

Enter location to check availability
Catalog Page #  212 

Price $443.25 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 6 to 18A
  • Coil Volts 120VAC
  • Enclosure Type Enclosed