Skip Content

Disconnect Switch,30A,600VAC,3PH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disconnect Switch, 30A, 600VAC, 3PH

Price $193.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13E228
  • Mfr. Model # MD3304X
  • UNSPSC # 39121501
  • Catalog Page # N/A
  • Shipping Weight 1.5 lbs.
Country of Origin FranceCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisconnect Switch
  • Fusible / NonfusibleNonfusible
  • DutyGeneral
  • Amps30
  • Voltage600VAC
  • Phase3
  • HP25 HP @ 600VAC
  • NEMA Enclosure Type4X
  • IP Rating66
  • Material of ConstructionPolycarbonate
  • Number of Wires4
  • Number of Poles3
  • Contact Form3PST
  • Height6"
  • Width3.9"
  • Depth4.4"
  • StandardsUL Listed
  • Neutral AssemblyIncluded
  • Fuse Kit (Class R)Non-Fusible
  • IncludesRed Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Square D Disconnect Switch, 30A ,600VAC, 3PH

Where are the cutouts on this disconnect switch?
10 months ago
by
Read all my Q&A
 
Please wait while more information about alanm is loaded.
Additional information about alanm could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please call us at 1-800-Grainger so we can discuss what you mean by "cutouts" on this switch.

Thank you for using Grainger Ask & Answer
9 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about boogs is loaded.
Additional information about boogs could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer: "Front padlockable handle complies with OSHA lockout/tagout requirements
– Accepts up to three 8 mm padlocks."

Thank you for using Grainger Ask & Answer
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2015-07-04T20:37:02.564-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13E228, prod, sort_default
1 of 1
  • 2015-07-04T20:37:02.568-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13E228, prod, sort_default
1 of 1