Skip Content

Manual Motor Starter,IEC,0.16A,600V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Manual Motor Starter, IEC, 0.16A, 600V

Price $412.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2BW25
  • Mfr. Model # 2510MCA3
  • NSN # 6110-01-113-0853
  • UNSPSC # 39121521
  • Catalog Page # 314
  • Shipping Weight 7.12 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Manual Motor Starter
  • Operator Push Button
  • NEMA Size M-1
  • Enclosure Type Enclosed
  • Number of Required Thermals 3
  • Amps AC 27
  • Starter Type NEMA Style
  • Number of Poles 3
  • Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay
  • Max. Voltage 600VAC
  • HP @ 3 Phase - 240V 7-1/2
  • HP @ 3 Phase - 480V 10
  • Height 10.75"
  • Width 5.75"
  • Depth 5.75"
  • HP @ 3 Phase - 460-575V 10
  • HP @ 3 Phase - 575V 10
  • Standards UL, CSA
  • Pilot Light No
  • Phase Loss Sensitivity No
  • Thermal Unit Code N2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



NEMA Manual Motor Starters
• 600VAC max.; 250VDC max. Required thermal units sold separately.
Push-button motor starters provide On/Off operation and overload protection for small 1-phase, 3-phase, or DC motors. For use on small machine tools, pumps, fans, and conveyors.
UL Listed.
Note: NEMA Type 12 enclosures can be converted for 3R outdoor use by drilling two 1/8" holes in the bottom.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.