Skip Content

NEMA Magnetic Motor Starter, 120VAC Coil Volts, Overload Relay Amp Setting: 40 to 135A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

NEMA Magnetic Motor Starter, 120VAC Coil Volts, Overload Relay Amp Setting: 40 to 135A

Price $3,147.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5F155
  • Mfr. Model # 8536SFO1V02H30S
  • UNSPSC # 39121521
  • Catalog Page # 317
  • Catalog Group # H5177
  • Shipping Weight 24.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 40 to 135A
  • Coil Volts 120VAC
  • Enclosure Type Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 50
  • HP @ 3 Phase - 480V 100
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 135
  • NEMA Size 4
  • Width 6.5"
  • Features Solid State Overload Relay
  • Includes Solid state overload relay
  • HP @ 3 Phase - 575V 100
  • HP @ 3 Phase - 208V 40
  • Height 13"
  • Depth 6.00"
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


NEMA Magnetic Motor Starters with Solid State Overload Relays
• Class 10/20 selectable thermal protection 3-pole, 60/50 Hz, 600VAC max.
Full-voltage starters start and stop 3-phase AC motors. Manual push-to-test and visible trip indicator. Trip-free construction allows overload relay to trip even if reset lever is blocked or in the reset position. Overload relay has heaterless construction and adjustable full load amp setting. Normally open holding circuit contact allows 3-wire control. Angled contacts provide high contact pressure and positive seating. Spring-assisted gravity dropout on de-energizing quickly extinguishes any arcing.
UL Listed and CSA Certified.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.