Skip Content

Magnetic Motor Starter,NEMA,120VAC,9-27A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Magnetic Motor Starter, NEMA, 120VAC, 9-27A

Price $635.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5F027
  • Mfr. Model # 8536SCH3V02H30S
  • UNSPSC # 39121521
  • Catalog Page # 317
  • Catalog Group # H5184
  • Shipping Weight 14.5 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA Style
  • ActionNonreversing
  • Coil Volts120VAC
  • Hz50/60
  • Number of Poles3
  • Amps AC27
  • Overload Relay Amp Setting9 to 27A
  • NEMA Size1
  • HP @ 3 Phase - 208V7-1/2
  • HP @ 3 Phase - 230V7-1/2
  • HP @ 3 Phase - 460V10
  • HP @ 3 Phase - 575V10
  • Height12.3"
  • Width7.1"
  • Depth9.00"
  • Enclosure TypeNEMA 3R
  • StandardsUL, CSA
  • FeaturesSolid State Overload Relay
  • IncludesSolid state overload relay
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

NEMA Magnetic Motor Starters with Solid State Overload Relays
• Class 10/20 selectable thermal protection 3-pole, 60/50 Hz, 600VAC max.
Full-voltage starters start and stop 3-phase AC motors. Manual push-to-test and visible trip indicator. Trip-free construction allows overload relay to trip even if reset lever is blocked or in the reset position. Overload relay has heaterless construction and adjustable full load amp setting. Normally open holding circuit contact allows 3-wire control. Angled contacts provide high contact pressure and positive seating. Spring-assisted gravity dropout on de-energizing quickly extinguishes any arcing.
UL Listed and CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.