Skip Content

Magnetic Motor Starter, 120VAC Coil Volts, NEMA Size: 3, Starter Type: NEMA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Magnetic Motor Starter, 120VAC Coil Volts, NEMA Size: 3, Starter Type: NEMA

Price $1,942.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1H539
  • Mfr. Model # 8536SEH1V02S
  • UNSPSC # 39121521
  • Catalog Page # N/A
  • Shipping Weight 38.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Magnetic Motor Starter
  • NEMA Size 3
  • Amps AC 90
  • Coil Volts 120VAC
  • Enclosure Type Enclosed
  • HP @ 3 Phase - 240V 30
  • HP @ 3 Phase - 480V 50
  • Action Nonreversing
  • Number of Poles 3
  • HP @ 3 Phase - 208V 25
  • HP @ 3 Phase - 575V 50
  • Height 25.28"
  • Width 12.84"
  • Depth 8.63"
  • Standards UL Listed/CSA Certified
  • Starter Type NEMA
  • Hz 50/60
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.