Skip Content

Magnetic Motor Starter,NEMA,120V,3P,90A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Magnetic Motor Starter, NEMA, 120V, 3P, 90A

Price $1,824.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1H532
  • Mfr. Model # 8536SEA1V02S
  • UNSPSC # 39121521
  • Catalog Page # 314
  • Catalog Group # H5161
  • Shipping Weight 69.06 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnetic Motor Starter
  • NEMA Size3
  • Amps AC90
  • Coil Volts120VAC
  • Enclosure TypeEnclosed
  • ActionNonreversing
  • Number of Poles3
  • HP @ 3 Phase - 208V25
  • HP @ 3 Phase - 575V50
  • Height31.5"
  • Width18.16"
  • Depth9.56"
  • StandardsUL Listed/CSA Certified
  • Starter TypeNEMA
  • Hz50/60
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

NEMA Magnetic Motor Starters with Standard Overload Relays
• Melting alloy thermal overload relays Class 20 thermal protection 2- or 3-pole, 60/50 Hz, 600VAC max. Thermal units sold separately.
Full-voltage starters start and stop 1- and 3-phase AC motors. Manual push-to-test and visible trip indicator. Trip-free construction allows overload relay to trip even if reset lever is blocked or in the reset position. Normally open holding circuit contact for 3-wire control. Angled contacts provide high contact pressure and positive seating. Spring-assisted gravity dropout on de-energizing contacts quickly extinguishes any arcing.
UL Listed and CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.