Skip Content

Magnetic Motor Starter,NEMA,120V,3P,18A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Magnetic Motor Starter, NEMA, 120V, 3P, 18A

Price $366.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 75201 (Change)

Go

Invalid Zip Code

DALLAS branch 201

  • Item # 1H491
  • Mfr. Model # 8536SBO2V02S
  • UNSPSC # 39121521
  • Catalog Page # 314
  • Catalog Group # H5147
  • Shipping Weight 4.05 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • ActionNonreversing
  • NEMA Size0
  • Coil Volts120VAC
  • Hz50/60
  • Number of Poles3
  • Amps AC18
  • HP @ 3 Phase - 208V3
  • HP @ 3 Phase - 230V3
  • HP @ 3 Phase - 460V5
  • HP @ 3 Phase - 575V5
  • Height6.77"
  • Width4.53"
  • Depth4.22"
  • Enclosure TypeOpen
  • StandardsUL Listed/CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

Full-voltage starters start and stop 1- and 3-phase AC motors. Trip-free construction allows overload relay to trip even if reset lever is blocked or in the reset position. Open enclosure Normally open holding circuit contact for 3-wire control. Angled contacts provide high contact pressure and positive seating. Provide Class 20 protection.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about Roderick is loaded.
Additional information about Roderick could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The heaters/thermal units are required for use with this starter, but do not come with it because of the many different ratings to choose from. Please call us at 1-800-Grainger with your motor amperage so we can select the proper thermal units for you.

Thank you for using Grainger Ask & Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:03:30.841-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1H491, prod, sort_default
1 of 1
  • 2015-06-01T20:03:30.843-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1H491, prod, sort_default
1 of 1