Skip Content

Definite Purpose Magnetic Motor Starter, 480VAC Coil Volts, Action: Nonreversing, Starter Type: Defi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Definite Purpose Magnetic Motor Starter, 480VAC Coil Volts, Action: Nonreversing, Starter Type: Defi

Price $349.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11V717
  • Mfr. Model # 8911DPSG23V06
  • UNSPSC # 39121521
  • Catalog Page # 232
  • Catalog Group # H2694
  • Shipping Weight 5.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Definite Purpose Magnetic Motor Starter
  • Number of Poles 3
  • Amps AC 25
  • Coil Volts 480VAC
  • Enclosure Type NEMA 1
  • HP @ 1 Phase - 120V 2.0
  • HP @ 1 Phase - 240V 5.0
  • HP @ 3 Phase - 240V 10
  • HP @ 3 Phase - 480V 15
  • Action Nonreversing
  • Hz 50/60
  • HP @ 3 Phase - 575V 10
  • Height 10.00"
  • Width 6.00"
  • Depth 5.56"
  • Standards UL File E3190 CCN NLDX2/ CSA
  • Includes Melting Alloy Overload Block and Trip-Free Reset Mechanism
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.