Skip Content

Load Center,200A,208Y/120VAC,3PH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Load Center, 200A, 208Y/120VAC, 3PH

Price $1,761.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GNX6
  • Mfr. Model # QO342MQ200RB
  • UNSPSC # 39121101
  • Catalog Page # 280
  • Shipping Weight 49.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLoad Center
  • Main Circuit Breaker or Main LugMain Circuit Breaker, Convertible
  • Amps200
  • Number of Spaces42
  • Max. No. of Tandem Breakers0
  • Recommended Surface CoverIncluded
  • Height40"
  • Width14-3/4"
  • Depth4-1/2"
  • Circuit Breaker TypeQO
  • Voltage208Y/120VAC, 240/120V Delta AC or 240V Delta AC
  • Short Circuit Current Rating25kA
  • Phase3
  • Bus MaterialShielded Tin Plated Copper
  • Enclosure NEMA Rating3R
  • Recommended Ground Bar Kit1D371
  • StandardsUL Listed, RoHS Will Be Compliant On 3Q2014, CE Marked
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking for an Outdoor 3Ph Load Center similar to your item #2GNX6 but without Main CB and with 26 Nos. 1Ph-20A, 2 Nos. 2Ph-20A, 4 Nos. 3Ph-50A CBs. Would this or other combinations be available?
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Maxy is loaded.
Additional information about Maxy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please take a look at Grainger item number 1D410. This panel has the same specifications as the 2GNX6, but does not have a main breaker.

Thank you for using Grainger Ask & Answer
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:40:24.176-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2GNX6, prod, sort_default
1 of 1
  • 2015-04-18T19:40:24.178-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2GNX6, prod, sort_default
1 of 1