Skip Content

Load Center,Lug,60A,120/240VAC,1Ph close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Load Center, Lug, 60A, 120/240VAC, 1Ph

Price $55.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1GEG4
  • Mfr. Model # QO24L60NRNM
  • UNSPSC # 39121101
  • Catalog Page # N/A
  • Shipping Weight 1.5 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLoad Center
  • Main Circuit Breaker or Main LugMain Lug
  • Amps60
  • Number of Spaces2
  • Max. No. of Tandem Breakers2
  • Circuit Breaker TypeQO
  • Voltage120/240VAC
  • SeriesQO24
  • Phase1
  • Height8-3/4"
  • Width6-1/2"
  • Depth4"
  • Recommended Surface CoverIncluded
  • Short Circuit Current Rating10kA
  • Bus MaterialCopper Plated
  • Enclosure MaterialSteel
  • Enclosure NEMA Rating3R, 4
  • Recommended Ground Bar KitIncluded
  • StandardsUL Listed, RoHS Compliant, Meets NEC Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This load center is designed for use with plug-in circuit breakers Nos. 1D301 and 1D324.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is this enclosure metal or plastic?

1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about nate01 is loaded.
Additional information about nate01 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The enclosure is described as a non-metallic material. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:42:32.454-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1GEG4, prod, sort_default
1 of 1
  • 2015-06-29T19:42:32.456-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1GEG4, prod, sort_default
1 of 1