Skip Content

Load Center, Main Lug,100 Amps,120/240VAC Voltage,Number of Spaces: 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Load Center, Main Lug, 100 Amps, 120/240VAC Voltage, Number of Spaces: 6

Price $50.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1D520
  • Mfr. Model # HOM612L100RB
  • UNSPSC # 39121101
  • Catalog Page # 254
  • Shipping Weight 9.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HomeLine® load center features a 22K AIR short circuit rating with a main breaker, and a 10K AIR short circuit rating with main lugs.

View More

Technical Specs

  • Item Load Center
  • Main Circuit Breaker or Main Lug Main Lug
  • Amps 100
  • Number of Spaces 6
  • Max. No. of Tandem Breakers 6
  • Circuit Breaker Type HOM
  • Voltage 120/240VAC
  • Series HOM61
  • Phase 1
  • Height 12-3/4"
  • Width 9"
  • Depth 4-1/4"
  • Recommended Surface Cover Included
  • Short Circuit Current Rating 10kA
  • Bus Material Tin Plated Aluminum
  • Special Features Top Or Bottom Feed
  • Enclosure Material Steel
  • Enclosure NEMA Rating 3R
  • Recommended Ground Bar Kit 1D374
  • Standards UL Listed (E-6294), Federal Specification W-P-115c As Type 1 Class 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.