Skip Content

Load Center, Main Lug,225 Amps,208Y/120VAC, 240/120VAC Delta, 240VAC Delta Voltage,Number of Spaces: close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Load Center, Main Lug, 225 Amps, 208Y/120VAC, 240/120VAC Delta, 240VAC Delta Voltage, Number of Spaces:

Price $366.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1D409
  • Mfr. Model # QO342L225G
  • UNSPSC # 39121101
  • Catalog Page # 256
  • Shipping Weight 23.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This load center features an enclosure designed to protect equipment against the ingress of solid foreign objects.

View More

Technical Specs

  • Item Load Center
  • Main Circuit Breaker or Main Lug Main Lug
  • Amps 225
  • Number of Spaces 42
  • Max. No. of Tandem Breakers 0
  • Circuit Breaker Type QO
  • Voltage 208Y/120VAC, 240/120VAC Delta, 240VAC Delta
  • Series QO342
  • Phase 3
  • Height 40"
  • Width 14-1/4"
  • Depth 3-3/4"
  • Recommended Flush Cover 1D441
  • Recommended Surface Cover 1D442
  • Short Circuit Current Rating 65kA
  • Bus Material Shielded Tin Plated Copper
  • Special Features Top Or Bottom Feed
  • Enclosure Material Steel
  • Enclosure NEMA Rating 1
  • Recommended Ground Bar Kit Included
  • Standards UL Listed, RoHS Compliant, Federal Specification W-P-115c As Type 1 Class 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.