Skip Content

Lqd Lvl Swch,2-1/2 In MNPT,ClsOnRse,SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lqd Lvl Swch, 2-1/2 In MNPT, ClsOnRse, SS

Price $188.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2FH90
  • Mfr. Model # 9037HG33
  • UNSPSC # 39121531
  • Catalog Page # 401
  • Shipping Weight 4.25 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLiquid Level Switch
  • MountingHorizontal
  • Tank Connection Size2-1/2" MNPT
  • Operating Temp. Range-22 Degrees to 220 Degrees F
  • Max. Pressure50 psi
  • Switch FunctionClose On Rise
  • Overall Length16.06"
  • Float MaterialStainless Steel
  • Float Length7.13"
  • Float Dia.2.58"
  • Stem MaterialStainless Steel
  • Stem Length5.07"
  • Float Travel3"
  • Height4.44"
  • Width3.86"
  • Contact FormDPST
  • Max. Current10A
  • Max. Voltage600
  • HP @ 1 Phase - 115V2
  • HP @ 1 Phase - 230V3
  • HP @ 3 Phase - 230V5
  • Body MaterialSteel
  • Float PositionRight
  • Float Rod Angle45 Degrees
  • Conduit Size1/2", 3/4"
  • NEMA Rating1
  • StandardsUL, CSA
  • Electrical ConnectionsScrew Clamp
  • IncludesRod and Float

Compliance and Restrictions

    Details

    Float Switches
    • Rated up to 5 HP at 230VAC 2-pole Rated 10A, 600VAC Ambient temp. range: -22° to 220°F Conduit entry: NEMA 1, 1/2"; NEMA 4, 7, 9, 3/4"
    Designed to control small motor loads directly. HP rating: 2 HP at 115V, 3 HP at 230V 1-phase, 5 HP at 230V 3-phase. Side-mount switches include external pointer, nameplate, rod, and float. Class 9036 switches are single-lever operated.


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    1 year ago
    by
    Read all my Q&A
     
    Please wait while more information about jdaddydoo is loaded.
    Additional information about jdaddydoo could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    The supplier for this switch is Square D. Thank you for using Grainger.com Ask & Answer.
    1 year ago
    by
    Read all my Q&A
     
    Please wait while more information about HollyP is loaded.
    Additional information about HollyP could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    1 of 1
    1 of 1