Skip Content

Limit Switch Lever Arm Rod,12 In. Arm L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Limit Switch Lever Arm Rod, 12 In. Arm L

Price $47.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5B067
  • Mfr. Model # 9007FA5
  • UNSPSC # 39121509
  • Catalog Page # 351
  • Shipping Weight 0.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This limit switch lever arm features steel arm material and Delrin roller material. It also features front roller positioning.

View More

Technical Specs

  • Item Limit Switch Lever Arm
  • Actuator Type Rod
  • For Use With Mfr. No. 9007C, 9007AW
  • Arm Length 12.00"
  • Roller Dia. 0.13"
  • Arm Material Delrin
  • Roller Material Delrin
  • Arm Depth 0.25"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need a longer wobble stick, approx. 12" (delrin extension) for the Square-D Limit Switch Head 9007J, Grainger # 2EG74.

Thank you, Terri
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about procure2 is loaded.
Additional information about procure2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
5B087 is a Lever Arm rod designed for use with a Limit Switch Head that has a roller shaft ( such as 2EF50).

The only other wobble stick heads like the 2EG74, are 2EG75, 2EG82, and 2EG83.

Thank you for using Grainger Ask & Answer.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:58:57.513-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5B067, prod, sort_default
1 of 1
  • 2016-02-06 T19:58:57.514-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5B067, prod, sort_default
1 of 1