Skip Content

Industrial Snap Switch, 2NO/2NC Contact Form, 600VAC Voltage Rating, 10A Current Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Snap Switch, 2NO/2NC Contact Form, 600VAC Voltage Rating, 10A Current Rating

Price $110.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2EG09
  • Mfr. Model # 9007CO3
  • UNSPSC # 39121509
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This industrial snap-action switch features a compact design to mount in less space than standard limit switches. It also features quick make/break contacts. An adjustable actuator (available separately) is recommended. Use in control product applications such as timers, specialty push-buttons, foot switches, operating mechanisms, door interlocks, motor control centers, and limit switches.

View More

Technical Specs

  • Item Industrial Snap Switch
  • Series 9007CO
  • Type of Actuator Button
  • Actuator Length 2.50"
  • Contact Form 2NO/2NC
  • Current Rating 10A
  • Voltage Rating 600VAC
  • Terminal Type Screw
  • Operating Force 7.00 to 11.00 oz.
  • Max. Pretravel 0.074"
  • Differential Travel 0.046"
  • Over Travel 0.015"
  • Length 2.5"
  • Height 0.828"
  • Depth 1.1"
  • Mounting Dimension 2.10" Centers
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Housing Material Plastic
  • Standards UL, CSA, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.