Skip Content

Circuit Breaker,  20 Amps,  Number of Poles:  2,  600VAC AC Voltage Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Circuit Breaker, 20 Amps, Number of Poles: 2, 600VAC AC Voltage Rating

Price $716.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DK88
  • Mfr. Model # FA26020BC
  • UNSPSC # 39121601
  • Catalog Page # N/A
  • Shipping Weight 4.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This molded-case circuit breaker is designed to protect electrical systems from damage caused by overloads and short circuits. It features a thermal magnetic trip, lug-type terminal connection, and plug-in mounting capabilities.

View More

Technical Specs

  • Item Circuit Breaker
  • Amps 20
  • Number of Poles 2
  • Circuit Breaker Type Standard
  • AC Voltage Rating 600VAC
  • DC Voltage Rating 250VDC
  • For Use With I Line Panelboards
  • Series FA
  • Trip Type Thermal Magnetic
  • Terminal Connection Lug
  • Max. AIR Rating Not Rated
  • Phase Connection BC
  • Mounting Plug In Panelboard
  • Height 6.00"
  • Width 3.00"
  • Depth 4.16"
  • Min. Wire Size 14 AWG (Cu), 12 AWG (Al)
  • Max. Wire Size 4 AWG
  • Instantaneous Trip Fixed
  • High Amp Trip Setting 600A
  • Low Amp Trip Setting 275A
  • Frame Size 100A/FA
  • Phase 1
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.