Skip Content

Ground Bar Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ground Bar Kit

Price $9.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5B718
  • Mfr. Model # PK4GTA
  • NSN # 5925-00-502-2379
  • UNSPSC # 39121613
  • Catalog Page # 282
  • Shipping Weight 0.04 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGround Bar Kit
  • Number of Terminals4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

A ground bar kit is important, because it can stop your circuit breakers and devices from short-circuiting during power spikes. Kits are field installable in all panelboards, and panelboard enclosures have ground bar mounting provisions in all four corners.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
My Square D sub-panel specifies, as separate purchase, the PK4GTA grounding bar. Pictures of this item show just four screws for locking wires; I do not see any way to mount this bar in the sub-panel.

What am I missing?
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about RCharles4567 is loaded.
Additional information about RCharles4567 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this is mounted by a screw thru one of the openings. This is one of their faq's:

"What size of mounting screw is used with the PK4GTA equipment ground bar?"

"It is an 8-32 x .688`` pan head (phillips drive) THREAD FORMING screw. Do not substitute a SELF TAPPING screw. To purchase the mounting screw, order part number 2159414220 (1 required)."

The mounting screw is not a stock item for us, but if you call us at 1-800-Grainger we would be happy to quote it for you.

Thank you for using Grainger Ask & Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:38:43.433-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5B718, prod, sort_default
1 of 1
  • 2015-08-30T19:38:43.435-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5B718, prod, sort_default
1 of 1