Skip Content

 
Fusible Switch, Hand/Off/Auto Combination Motor Starter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fusible Switch, Hand/Off/Auto Combination Motor Starter


Technical Specs

  • TypeFusible Switch, Hand/Off/Auto 
  • Short Circuit Protection30A 
  • Auxiliary Contact Form1NO/1NC 
NEMA Size
Please Select
Amps AC
Please Select
NEMA Enclosure Type
Please Select

Your Filters:

Clear All
Price
  • $2500-$3000 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
NEMA Size
Amps AC
NEMA Enclosure Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
8538SBG13V81CFF4P1TX11
0
18
1

$2,799.00 / each

Combination Starter,Size 0,120VAC,Coil
Catalog Page #  312 

Price $2,799.00 / each

Technical Specs

  • TypeFusible Switch, Hand/Off/Auto
  • Short Circuit Protection30A
  • NEMA Size0
  • Auxiliary Contact Form1NO/1NC
  • Amps AC18
  • NEMA Enclosure Type1
8538SCG14V81CFF4P1TX11
1
27
1

$2,604.00 / each

Combination Starter,Size 1,120VAC,Coil
Catalog Page #  312 

Price $2,604.00 / each

Technical Specs

  • TypeFusible Switch, Hand/Off/Auto
  • Short Circuit Protection30A
  • NEMA Size1
  • Auxiliary Contact Form1NO/1NC
  • Amps AC27
  • NEMA Enclosure Type1
8538SCA24V81CFF4P1TX11
1
27
3R/12

$2,722.00 / each

Combination Starter,Size 1,120VAC,Coil
Catalog Page #  312 

Price $2,722.00 / each

Technical Specs

  • TypeFusible Switch, Hand/Off/Auto
  • Short Circuit Protection30A
  • NEMA Size1
  • Auxiliary Contact Form1NO/1NC
  • Amps AC27
  • NEMA Enclosure Type3R/12