Skip Content

Floor Op Disconn,100A,600V,3P3Ph,3G W,PQ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Floor Op Disconn, 100A, 600V, 3P3Ph, 3G W, PQ

Price $2,640.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4B425
  • Mfr. Model # PQ3610G
  • UNSPSC # 39121206
  • Catalog Page # 309
  • Shipping Weight 17.8 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Operable Disconnect
  • Amps100
  • Voltage600VAC
  • Number of Poles3
  • Fusible/NonfusibleFusible
  • Phase/Wire3 Phase, 3 Wire with Ground
  • Enclosure RatingNEMA 1
  • Fuse ClassH, K, R
  • Breaker TypePQ
  • For Use WithI-Line and I-Line II Busway
  • Height8-7/8"
  • Width19"
  • Depth4-2/3"
  • StandardsUL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This floor-operable disconnect is designed for use with Square D I-Line and I-Line II busways. Its enclosure design helps to keep personnel safe from hazardous components while also preventing the ingress of solid foreign objects such as falling dirt.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.