Skip Content

Severe Duty Limit Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Severe Duty Limit Switch

Price $557.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2EG60
  • Mfr. Model # 9007FTUB4
  • UNSPSC # 39121509
  • Catalog Page # 402
  • Shipping Weight 2.45 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSevere Duty Limit Switch
  • Actuator StyleRotary Head, No Lever
  • Actuator LocationSide
  • Amps20
  • Contact FormSPDT
  • Voltage Rating600VAC/VDC
  • NEMA Rating1, 2, 4, 12, 13
  • Wiring Entry1/2" NDT Conduit Fitting
  • Electrical ConnectionScrew Terminals
  • IP Rating67
  • MovementCW/CCW
  • Travel81 Degrees
  • Series9007T/FT
  • Operating Temp. Range-10 Degrees to 185 Degrees F
  • Body MaterialZinc
  • Width2.25"
  • Height4.66"
  • Depth3.41"
  • Operating Force12 in.-lb.
  • StandardsUL, CSA, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This severe-duty limit switch features a rotary head and screw-terminal connections. It also features zinc body construction and oiltight design elements.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.