Fixed Single/Three Phase Pressure Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fixed Single/Three Phase Pressure Switch

SQUARE D

Technical Specs

  • Item:Pressure Switch 
  • Application:Dual Stage 
  • Actuation Type:Diaphragm 
  • Action:Standard 
  • Contact Form:SPDT 
  • Port Type:1-Port 1/4-18 FNPT 
  • Series:9012G 
Brand:S SQUARE D Price:$500-$600 
Range
Please Select
Differential
Please Select
Product #RangeDifferentialAvailabilityPrice Qty
3FKC91.5 to 75 psi6 to 30 psi

Item ships within 7 business days from supplier

$574.00 / each

3FKD13 to 150 psi12 to 75 psi

Item ships within 6 business days from supplier

$574.00 / each

3FKD25 to 250 psi22 to 110 psi

Typically in Stock

$562.50 / each

Adding More Products