Skip Content

Contactor,120VAC,40A,3P,Open close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Contactor, 120VAC, 40A, 3P, Open

Price $81.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5KAL5
  • Mfr. Model # 8910DPA43V02
  • NSN # 6110-01-290-0764
  • UNSPSC # 39121529
  • Catalog Page # 326
  • Catalog Group # H2655
  • Shipping Weight 1.02 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemContactor
  • Contactor TypeDefinite Purpose
  • Number of Poles3
  • Full Load Amps-Inductive40
  • Coil Volts120VAC
  • HP @ 1 Phase - 120V3
  • HP @ 1 Phase - 230V7.5
  • HP @ 3 Phase - 230V10
  • HP @ 3 Phase - 480V20
  • HP @ 3 Phase - 575V20
  • Height4"
  • Width2.5"
  • Depth3.12"
  • Full Load Amps-Resistive50
  • Hz50/60
  • ActionNonreversing
  • Enclosure TypeOpen
  • SeriesC
  • IncludesQuick Connect Terminal
  • StandardsUL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Quick-connect terminals and binder head screws enable easy straight-through wiring. Double-break contacts. Mechanical life: 500,000 operations. UL Recognized and CSA Certified.

Alternate Products


Rated 5 out of 5 by 1reviewer.
  • 2015-07-31T19:44:18.496-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5KAL5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about SQD7 is loaded.
Additional information about SQD7 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
It won't be exposed directly to elements, but it's enclosure will be in the sun all summer, >100 degrees, and outside all winter, <10 degrees.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MikeMantione is loaded.
Additional information about MikeMantione could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The manufacturer states two different operating temperature ranges for this contactor. To meet UL508 standards the "operating temperature range of the contactor is from 0 degrees C to 40 degrees C". This contactor also meets other standards, the resultant range is also listed as -40°F to 149°F.

Thank you for using Grainger Ask & Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:44:34.724-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5KAL5, prod, sort_default
1 of 1
  • 2015-07-31T19:44:34.726-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5KAL5, prod, sort_default
1 of 1