Skip Content

Light Contactor,Mech,120VAC,100A,Open,4P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Light Contactor, Mech, 120VAC, 100A, Open, 4P

Price $1,692.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MND7
  • Mfr. Model # 8903SQO3V02
  • UNSPSC # 39121529
  • Catalog Page # 325
  • Catalog Group # H5220
  • Shipping Weight 22.91 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLighting Contactor
  • Contactor TypeElectrically Held
  • Number of Poles4
  • Coil Volts120VAC
  • Enclosure TypeOpen
  • Full Load Amps-Inductive100
  • Height7.26"
  • Width9.75''
  • Depth6.50"
  • Full Load Amps-Resistive100
  • Hz50/60
  • StandardsUL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Multipole Lighting Contactors
Open-type contactors have 120V coils operable on 50 Hz at 110V, 277V at 60 Hz.
UL Listed and CSA Certified.
Electrically Held Type S
Feature mixed load ratings (lighting and motors), factory-wired controls, and clearly marked termination points.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.