Skip Content

Contactor,208/240VAC,75A,2P,Open close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Contactor, 208/240VAC, 75A, 2P, Open

Price $182.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CR99
  • Mfr. Model # 8910DPA72V09
  • NSN # 6110-01-470-0014
  • UNSPSC # 39121529
  • Catalog Page # 326
  • Catalog Group # H2641
  • Shipping Weight 3.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemContactor
  • Contactor TypeDefinite Purpose
  • Number of Poles2
  • Full Load Amps-Inductive75
  • Coil Volts208/240VAC
  • HP @ 1 Phase - 120V5
  • HP @ 1 Phase - 230V15
  • HP @ 3 Phase - 230V25
  • HP @ 3 Phase - 480V40
  • HP @ 3 Phase - 575V40
  • Height5.2"
  • Width3.39''
  • Depth4.37"
  • Full Load Amps-Resistive94
  • Hz50/60
  • ActionNonreversing
  • Enclosure TypeOpen
  • IncludesQuick Connect Terminal
  • StandardsUL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Definite Purpose Contactors
• 600VAC max. Industry-standard mounting
Quick-connect terminals and binder head screws enable easy straight-through wiring. Double-break contacts. Mechanical life: 500,000 operations. Compact design. Box lugs are standard on 40A and higher models. Auxiliary contact modules snap onto either side of standard models. Suitable for air compressors, agricultural equipment, pumps, food service equipment, and HVACR equipment.
UL Recognized and CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.