Skip Content

NEMA Fusible Combination Starter, 600VAC Max. Motor Voltage, 45 Amps AC, 120VAC Coil Volts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

NEMA Fusible Combination Starter, 600VAC Max. Motor Voltage, 45 Amps AC, 120VAC Coil Volts

Price $3,492.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YDV7
  • Mfr. Model # 8538SDG14V81CFF4P1TX11
  • UNSPSC # 39121521
  • Catalog Page # 213
  • Shipping Weight 50.53 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item NEMA Fusible Combination Starter
  • Short Circuit Protection 60A
  • NEMA Size 2
  • Coil Volts 120VAC
  • Hz 50/60
  • Amps AC 45
  • NEMA Enclosure Type 1
  • Overload Relay Amp Setting Melting Alloy
  • HP @ 3 Phase - 460V 25
  • Auxiliary Contact Form 1NO/1NC
  • Fuse Clip Type Class H and K
  • Standards UL
  • Max. Motor Voltage 600VAC
  • Operator Selector Switch
  • Pilot Light Red: On
  • Control Transformer Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.