Skip Content

 
Close On Rise Liquid Level Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Close On Rise Liquid Level Switch


Technical Specs

  • ItemLiquid Level Switch 
  • MountingHorizontal 
  • Tank Connection Size2-1/2" MNPT 
  • Operating Temp. Range-22 Degrees to 220 Degrees F 
  • Max. Pressure50 psi 
  • Switch FunctionClose On Rise 
  • Float MaterialStainless Steel 
  • Stem MaterialStainless Steel 
Overall Length
Please Select
Float Length
Please Select
Float Dia.
Please Select
Stem Length
Please Select
Float Travel
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
BrandPrice
  • $500-$600 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Float Length
Float Dia.
Stem Length
Float Travel
Price
Qty
Please use Qty box to add item(s) to cart.
9037HW34
15.09"
6.94"
2.50"
3.38"
6-1/4"

$593.50 / each

Enter location to check availability
Lqd Lvl Swch,2-1/2 In MNPT,ClsOnRse,SS
Catalog Page #  401 

Price $593.50 / each

Technical Specs

  • ItemLiquid Level Switch
  • MountingHorizontal
  • Tank Connection Size2-1/2" MNPT
  • Operating Temp. Range-22 Degrees to 220 Degrees F
  • Max. Pressure50 psi
  • Switch FunctionClose On Rise
  • Overall Length15.09"
  • Float MaterialStainless Steel
  • Float Length6.94"
  • Float Dia.2.50"
  • Stem MaterialStainless Steel
  • Stem Length3.38"
  • Float Travel6-1/4"
9037HW35
16.94"
7.13"
2.58"
4.37"
4-1/2"

$593.50 / each

Enter location to check availability
Lqd Lvl Swch,2-1/2 In MNPT,ClsOnRse,SS
Catalog Page #  401 

Price $593.50 / each

Technical Specs

  • ItemLiquid Level Switch
  • MountingHorizontal
  • Tank Connection Size2-1/2" MNPT
  • Operating Temp. Range-22 Degrees to 220 Degrees F
  • Max. Pressure50 psi
  • Switch FunctionClose On Rise
  • Overall Length16.94"
  • Float MaterialStainless Steel
  • Float Length7.13"
  • Float Dia.2.58"
  • Stem MaterialStainless Steel
  • Stem Length4.37"
  • Float Travel4-1/2"
9038CG36LZ20
6.84"
7.00"
2.50"
4.0"
4-1/2"

$500.50 / each

Enter location to check availability
Lqd Lvl Swch,2-1/2 In MNPT,ClsOnRse,SS
Catalog Page #  NA

Price $500.50 / each

Technical Specs

  • ItemLiquid Level Switch
  • MountingHorizontal
  • Tank Connection Size2-1/2" MNPT
  • Operating Temp. Range-22 Degrees to 220 Degrees F
  • Max. Pressure50 psi
  • Switch FunctionClose On Rise
  • Overall Length6.84"
  • Float MaterialStainless Steel
  • Float Length7.00"
  • Float Dia.2.50"
  • Stem MaterialStainless Steel
  • Stem Length4.0"
  • Float Travel4-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More