Skip Content

 
Close On Rise Alternator Liquid Level Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Close On Rise Alternator Liquid Level Switch


Technical Specs

  • ItemAlternator Liquid Level Switch 
  • MountingHorizontal 
  • Max. Pressure50 psi 
  • Switch FunctionClose On Rise 
  • Float MaterialStainless Steel 
  • Float Length7.00" 
  • Float Dia.2.50" 
  • Stem MaterialStainless Steel 
  • Stem Length4.00" 
Tank Connection Size
Please Select
Operating Temp. Range
Please Select
Overall Length
Please Select
Float Travel
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
BrandPrice
  • $500-$600 
Select items to compareView Compare
10 Products
Compare /
Product #
Mfr.
Model #
Tank Connection Size
Operating Temp. Range
Overall Length
Float Travel
Price
Qty
Please use Qty box to add item(s) to cart.
9038CG31F3
-22 Degrees to 220 Degrees F
17.81"
6-1/2"

$527.00 / each

Enter location to check availability
Alternator Lqd Lvl Swch,Close On Rise,SS
Catalog Page #  NA

Price $527.00 / each

Technical Specs

  • ItemAlternator Liquid Level Switch
  • MountingHorizontal
  • Operating Temp. Range-22 Degrees to 220 Degrees F
  • Max. Pressure50 psi
  • Switch FunctionClose On Rise
  • Overall Length17.81"
  • Float MaterialStainless Steel
  • Float Length7.00"
  • Float Dia.2.50"
  • Stem MaterialStainless Steel
  • Stem Length4.00"
  • Float Travel6-1/2"
9038CG33
2-1/2" MNPT
-22 Degrees to 220 Degrees F
13.84"
3-3/4"

$553.50 / each

Enter location to check availability
Alternatr Lqd Lvl Swch,Hrzntl,2-1/2
Catalog Page #  401 

Price $553.50 / each

Technical Specs

  • ItemAlternator Liquid Level Switch
  • MountingHorizontal
  • Tank Connection Size2-1/2" MNPT
  • Operating Temp. Range-22 Degrees to 220 Degrees F
  • Max. Pressure50 psi
  • Switch FunctionClose On Rise
  • Overall Length13.84"
  • Float MaterialStainless Steel
  • Float Length7.00"
  • Float Dia.2.50"
  • Stem MaterialStainless Steel
  • Stem Length4.00"
  • Float Travel3-3/4"
9038CG36
2-1/2" MNPT
-22 Degrees to 220 Degrees F
13.84"
4-1/2"

$535.00 / each

Enter location to check availability
Altrntr Lqd Lvl Swch,2-1/2
Catalog Page #  401 

Price $535.00 / each

Technical Specs

  • ItemAlternator Liquid Level Switch
  • MountingHorizontal
  • Tank Connection Size2-1/2" MNPT
  • Operating Temp. Range-22 Degrees to 220 Degrees F
  • Max. Pressure50 psi
  • Switch FunctionClose On Rise
  • Overall Length13.84"
  • Float MaterialStainless Steel
  • Float Length7.00"
  • Float Dia.2.50"
  • Stem MaterialStainless Steel
  • Stem Length4.00"
  • Float Travel4-1/2"
9038CG31
2-1/2" MNPT
-22 Degrees to 220 Degrees F
13.84"
6-1/2"

$553.50 / each

Enter location to check availability
Alternatr Lqd Lvl Swch,Hrzntl,2-1/2
Catalog Page #  401 

Price $553.50 / each

Technical Specs

  • ItemAlternator Liquid Level Switch
  • MountingHorizontal
  • Tank Connection Size2-1/2" MNPT
  • Operating Temp. Range-22 Degrees to 220 Degrees F
  • Max. Pressure50 psi
  • Switch FunctionClose On Rise
  • Overall Length13.84"
  • Float MaterialStainless Steel
  • Float Length7.00"
  • Float Dia.2.50"
  • Stem MaterialStainless Steel
  • Stem Length4.00"
  • Float Travel6-1/2"
9038CG32
2-1/2" MNPT
-22 Degrees to 220 Degrees F
13.84"
6-1/2"

$535.00 / each

Enter location to check availability
Altrntr Lqd Lvl Swch,2-1/2
Catalog Page #  401 

Price $535.00 / each

Technical Specs

  • ItemAlternator Liquid Level Switch
  • MountingHorizontal
  • Tank Connection Size2-1/2" MNPT
  • Operating Temp. Range-22 Degrees to 220 Degrees F
  • Max. Pressure50 psi
  • Switch FunctionClose On Rise
  • Overall Length13.84"
  • Float MaterialStainless Steel
  • Float Length7.00"
  • Float Dia.2.50"
  • Stem MaterialStainless Steel
  • Stem Length4.00"
  • Float Travel6-1/2"
9038CG34
2-1/2" MNPT
-22 Degrees to 220 Degrees F
17.81"
6-1/2"

$537.00 / each

Enter location to check availability
Altrntr Lqd Lvl Swch,Hrzntl,2-1/2
Catalog Page #  401 

Price $537.00 / each

Technical Specs

  • ItemAlternator Liquid Level Switch
  • MountingHorizontal
  • Tank Connection Size2-1/2" MNPT
  • Operating Temp. Range-22 Degrees to 220 Degrees F
  • Max. Pressure50 psi
  • Switch FunctionClose On Rise
  • Overall Length17.81"
  • Float MaterialStainless Steel
  • Float Length7.00"
  • Float Dia.2.50"
  • Stem MaterialStainless Steel
  • Stem Length4.00"
  • Float Travel6-1/2"
9038CG34Z20
2-1/2" MNPT
250 Degrees F Max
17.81"
6-1/2"

$526.50 / each

Enter location to check availability
Altrntr Lqd Lvl Swch,2-1/2
Catalog Page #  NA

Price $526.50 / each

Technical Specs

  • ItemAlternator Liquid Level Switch
  • MountingHorizontal
  • Tank Connection Size2-1/2" MNPT
  • Operating Temp. Range250 Degrees F Max
  • Max. Pressure50 psi
  • Switch FunctionClose On Rise
  • Overall Length17.81"
  • Float MaterialStainless Steel
  • Float Length7.00"
  • Float Dia.2.50"
  • Stem MaterialStainless Steel
  • Stem Length4.00"
  • Float Travel6-1/2"
9038CG33Z20
2-1/2" MNPT
250 Degrees F Max
17.81"
6-1/2"

$526.50 / each

Enter location to check availability
Altrntr Lqd Lvl Swch,2-1/2
Catalog Page #  NA

Price $526.50 / each

Technical Specs

  • ItemAlternator Liquid Level Switch
  • MountingHorizontal
  • Tank Connection Size2-1/2" MNPT
  • Operating Temp. Range250 Degrees F Max
  • Max. Pressure50 psi
  • Switch FunctionClose On Rise
  • Overall Length17.81"
  • Float MaterialStainless Steel
  • Float Length7.00"
  • Float Dia.2.50"
  • Stem MaterialStainless Steel
  • Stem Length4.00"
  • Float Travel6-1/2"
9038CG32Z20
2-1/2" MNPT
250 Degrees F Max
17.81"
6-1/2"

$526.50 / each

Enter location to check availability
Altrntr Lqd Lvl Swch,Hrzntl,2-1/2
Catalog Page #  NA

Price $526.50 / each

Technical Specs

  • ItemAlternator Liquid Level Switch
  • MountingHorizontal
  • Tank Connection Size2-1/2" MNPT
  • Operating Temp. Range250 Degrees F Max
  • Max. Pressure50 psi
  • Switch FunctionClose On Rise
  • Overall Length17.81"
  • Float MaterialStainless Steel
  • Float Length7.00"
  • Float Dia.2.50"
  • Stem MaterialStainless Steel
  • Stem Length4.00"
  • Float Travel6-1/2"
9038CG36Z20
2-1/2" MNPT
250 Degrees F Max
17.81"
6-1/2"

$537.00 / each

Enter location to check availability
Altrntr Lqd Lvl Swch,2-1/2
Catalog Page #  NA

Price $537.00 / each

Technical Specs

  • ItemAlternator Liquid Level Switch
  • MountingHorizontal
  • Tank Connection Size2-1/2" MNPT
  • Operating Temp. Range250 Degrees F Max
  • Max. Pressure50 psi
  • Switch FunctionClose On Rise
  • Overall Length17.81"
  • Float MaterialStainless Steel
  • Float Length7.00"
  • Float Dia.2.50"
  • Stem MaterialStainless Steel
  • Stem Length4.00"
  • Float Travel6-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More