Skip Content

Circuit Breaker,  400 Amps,  Number of Poles:  3,  600VAC AC Voltage Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Circuit Breaker, 400 Amps, Number of Poles: 3, 600VAC AC Voltage Rating

Price $4,218.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5B920
  • Mfr. Model # LAL3640035M
  • UNSPSC # 39121602
  • Catalog Page # 258
  • Shipping Weight 14.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Mag-Gard® 3-pole motor circuit protector features a thermal magnetic trip. It also provides an adjustable instantaneous trip when used in combination with motor starters with overload relays.

View More

Technical Specs

  • Item Circuit Breaker
  • Amps 400
  • Number of Poles 3
  • Circuit Breaker Type Motor Circuit Protector
  • AC Voltage Rating 600VAC
  • DC Voltage Rating 250VDC
  • For Use With NEMA Motor Starters
  • Series LAL
  • Trip Type Thermal Magnetic
  • Terminal Connection Lug
  • Max. AIR Rating Not Rated
  • Phase Connection ABC
  • Mounting Free Standing
  • Height 11.00"
  • Width 6.00"
  • Depth 5.80"
  • Min. Wire Size 1 AWG (Al)
  • Max. Wire Size 600 kcmil (Al), 250 kcmil (Al)
  • Instantaneous Trip Adjustable
  • High Amp Trip Setting 3500A
  • Low Amp Trip Setting 1750A
  • Frame Size 400A/LA
  • Phase 3
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.