Skip Content

 
7/8" to 4" Roller Lever Arm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

7/8" to 4" Roller Lever Arm


Technical Specs

  • ItemRoller Lever Arm 
  • Arm Length0.88" to 4.00" 
  • For Use WithMfr. No. 9007C, 9007AW 
  • Arm Depth0.08" 
Roller Dia.
Please Select
Roller Width
Please Select
Arm Material
Please Select
Roller Material
Please Select
Arm Width
Please Select
Roller Position
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SQUARE D 
Select items to compareView Compare
11 Products
Compare /
Product #
Mfr.
Model #
Roller Dia.
Roller Width
Arm Material
Roller Material
Arm Width
Roller Position
Price
Qty
Please use Qty box to add item(s) to cart.
9007HA4
0.63"
0.25"
Cast Zinc
Nylon
1.09"
Front

$33.25 / each

Enter location to check availability
Roller Lever Arm,0.88 to 4 In. Arm L
Catalog Page #  403 

Price $33.25 / each

Technical Specs

  • ItemRoller Lever Arm
  • Arm Length0.88" to 4.00"
  • Roller Dia.0.63"
  • Roller Width0.25"
  • Arm MaterialCast Zinc
  • Roller MaterialNylon
  • For Use WithMfr. No. 9007C, 9007AW
  • Arm Width1.09"
  • Roller PositionFront
  • Arm Depth0.08"
9007HA5
0.63"
0.25"
Cast Zinc
Oil Impregnated Sintered Iron
0.72"

$33.25 / each

Enter location to check availability
Roller Lever Arm,0.88 to 4 In. Arm L
Catalog Page #  403 

Price $33.25 / each

Technical Specs

  • ItemRoller Lever Arm
  • Arm Length0.88" to 4.00"
  • Roller Dia.0.63"
  • Roller Width0.25"
  • Arm MaterialCast Zinc
  • Roller MaterialOil Impregnated Sintered Iron
  • For Use WithMfr. No. 9007C, 9007AW
  • Arm Width0.72"
  • Arm Depth0.08"
9007HA1
0.63"
0.25"
Steel
Steel
0.72"
Front

$34.55 / each

Enter location to check availability
Roller Lever Arm,0.88 to 4 In. Arm L
Catalog Page #  403 

Price $34.55 / each

Technical Specs

  • ItemRoller Lever Arm
  • Arm Length0.88" to 4.00"
  • Roller Dia.0.63"
  • Roller Width0.25"
  • Arm MaterialSteel
  • Roller MaterialSteel
  • For Use WithMfr. No. 9007C, 9007AW
  • Arm Width0.72"
  • Roller PositionFront
  • Arm Depth0.08"
9007HA8
0.63"
0.63"
Cast Zinc
Nylon
0.72"
Front

$33.25 / each

Enter location to check availability
Roller Lever Arm,0.88 to 4 In. Arm L
Catalog Page #  NA

Price $33.25 / each

Technical Specs

  • ItemRoller Lever Arm
  • Arm Length0.88" to 4.00"
  • Roller Dia.0.63"
  • Roller Width0.63"
  • Arm MaterialCast Zinc
  • Roller MaterialNylon
  • For Use WithMfr. No. 9007C, 9007AW
  • Arm Width0.72"
  • Roller PositionFront
  • Arm Depth0.08"
9007HA2
0.63"
0.63"
Cast Zinc
Oil Impregnated Sintered Iron
1.09"
Front

$33.25 / each

Enter location to check availability
Roller Lever Arm,0.88 to 4 In. Arm L
Catalog Page #  403 

Price $33.25 / each

Technical Specs

  • ItemRoller Lever Arm
  • Arm Length0.88" to 4.00"
  • Roller Dia.0.63"
  • Roller Width0.63"
  • Arm MaterialCast Zinc
  • Roller MaterialOil Impregnated Sintered Iron
  • For Use WithMfr. No. 9007C, 9007AW
  • Arm Width1.09"
  • Roller PositionFront
  • Arm Depth0.08"
9007HA6
0.63"
0.63"
Cast Zinc
Oil Impregnated Sintered Iron
1.09"
Front

$33.25 / each

Enter location to check availability
Roller Lever Arm,0.88 to 4 In. Arm L
Catalog Page #  403 

Price $33.25 / each

Technical Specs

  • ItemRoller Lever Arm
  • Arm Length0.88" to 4.00"
  • Roller Dia.0.63"
  • Roller Width0.63"
  • Arm MaterialCast Zinc
  • Roller MaterialOil Impregnated Sintered Iron
  • For Use WithMfr. No. 9007C, 9007AW
  • Arm Width1.09"
  • Roller PositionFront
  • Arm Depth0.08"
9007HA24
0.69"
0.25"
Cast Zinc
Oil Impregnated Sintered Iron
0.72"
Front

$46.60 / each

Enter location to check availability
Roller Lever Arm,0.88 to 4 In. Arm L
Catalog Page #  NA

Price $46.60 / each

Technical Specs

  • ItemRoller Lever Arm
  • Arm Length0.88" to 4.00"
  • Roller Dia.0.69"
  • Roller Width0.25"
  • Arm MaterialCast Zinc
  • Roller MaterialOil Impregnated Sintered Iron
  • For Use WithMfr. No. 9007C, 9007AW
  • Arm Width0.72"
  • Roller PositionFront
  • Arm Depth0.08"
9007HA22
1.00"
0.63"
Cast Zinc
Nylon
1.09"
Front

$46.60 / each

Enter location to check availability
Roller Lever Arm,0.88 to 4 In. Arm L
Catalog Page #  403 

Price $46.60 / each

Technical Specs

  • ItemRoller Lever Arm
  • Arm Length0.88" to 4.00"
  • Roller Dia.1.00"
  • Roller Width0.63"
  • Arm MaterialCast Zinc
  • Roller MaterialNylon
  • For Use WithMfr. No. 9007C, 9007AW
  • Arm Width1.09"
  • Roller PositionFront
  • Arm Depth0.08"
9007HA23
1.00"
0.63"
Cast Zinc
Nylon
1.09"
Front

$46.60 / each

Enter location to check availability
Roller Lever Arm,0.88 to 4 In. Arm L
Catalog Page #  NA

Price $46.60 / each

Technical Specs

  • ItemRoller Lever Arm
  • Arm Length0.88" to 4.00"
  • Roller Dia.1.00"
  • Roller Width0.63"
  • Arm MaterialCast Zinc
  • Roller MaterialNylon
  • For Use WithMfr. No. 9007C, 9007AW
  • Arm Width1.09"
  • Roller PositionFront
  • Arm Depth0.08"
9007HA20
1.63"
0.25"
Steel
Delrin
1.09"
Front

$46.60 / each

Enter location to check availability
Roller Lever Arm,0.88 to 4 In. Arm L
Catalog Page #  NA

Price $46.60 / each

Technical Specs

  • ItemRoller Lever Arm
  • Arm Length0.88" to 4.00"
  • Roller Dia.1.63"
  • Roller Width0.25"
  • Arm MaterialSteel
  • Roller MaterialDelrin
  • For Use WithMfr. No. 9007C, 9007AW
  • Arm Width1.09"
  • Roller PositionFront
  • Arm Depth0.08"
9007HA21
2.13"
0.50"
Steel
Rubber
1.09"
Front

$59.80 / each

Enter location to check availability
Roller Lever Arm,0.88 to 4 In. Arm L
Catalog Page #  NA

Price $59.80 / each

Technical Specs

  • ItemRoller Lever Arm
  • Arm Length0.88" to 4.00"
  • Roller Dia.2.13"
  • Roller Width0.50"
  • Arm MaterialSteel
  • Roller MaterialRubber
  • For Use WithMfr. No. 9007C, 9007AW
  • Arm Width1.09"
  • Roller PositionFront
  • Arm Depth0.08"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms