Skip Content

 
1NO/1NC Non-Illuminated Selector Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1NO/1NC Non-Illuminated Selector Switch


Technical Specs

  • ItemNon-Illuminated Selector Switch 
  • Size30mm 
  • Contact Form1NO/1NC 
  • Type of OperatorLever 
  • ColorBlack 
  • BezelChrome Plate/Zinc Die Cast 
Position
Please Select
Action
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Position
Action
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
9001KS11B 9001KA1
2
Maintained/Maintained

Typically in Stock

$88.75 / each

Selector Switch,2 Pos,Lever,30mm
Catalog Page #  363 

Price $88.75 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size30mm
  • Position2
  • ActionMaintained/Maintained
  • Contact Form1NO/1NC
  • Type of OperatorLever
  • ColorBlack
  • BezelChrome Plate/Zinc Die Cast
9001KS46B 9001KA1
3
Maintained/Maintained/Maintained

Typically in Stock

$91.90 / each

Selector Switch,3 Pos,Lever,30mm
Catalog Page #  363 

Price $91.90 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size30mm
  • Position3
  • ActionMaintained/Maintained/Maintained
  • Contact Form1NO/1NC
  • Type of OperatorLever
  • ColorBlack
  • BezelChrome Plate/Zinc Die Cast
9001KS44B 9001KA1
3
Maintained/Maintained/Maintained

Typically in Stock

$88.85 / each

Selector Switch,3 Pos,Lever,30mm
Catalog Page #  363 

Price $88.85 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size30mm
  • Position3
  • ActionMaintained/Maintained/Maintained
  • Contact Form1NO/1NC
  • Type of OperatorLever
  • ColorBlack
  • BezelChrome Plate/Zinc Die Cast
9001KS88B 9001KA1
4
Maintained/Maintained/Maintained/Maintained

Typically in Stock

$130.25 / each

Selector Switch,4 Pos,Lever,30mm
Catalog Page #  363 

Price $130.25 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size30mm
  • Position4
  • ActionMaintained/Maintained/Maintained/Maintained
  • Contact Form1NO/1NC
  • Type of OperatorLever
  • ColorBlack
  • BezelChrome Plate/Zinc Die Cast
9001KS88B 9001KA2 9001KA1
4
Maintained/Maintained/Maintained/Maintained

Typically in Stock

$111.50 / each

Selector Switch,4 Pos,Lever,30mm
Catalog Page #  363 

Price $111.50 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size30mm
  • Position4
  • ActionMaintained/Maintained/Maintained/Maintained
  • Contact Form1NO/1NC
  • Type of OperatorLever
  • ColorBlack
  • BezelChrome Plate/Zinc Die Cast