Skip Content

 
120VAC Reversing Magnetic Motor Starter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

120VAC Reversing Magnetic Motor Starter


Technical Specs

  • ItemMagnetic Motor Starter 
  • Starter TypeNEMA 
  • Number of Poles
  • Coil Volts110 to 120VAC 
  • ActionNonreversing 
NEMA Size
Please Select
Amps AC
Please Select
Enclosure Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
12 Products
Compare /
Product #
Mfr.
Model #
NEMA Size
Amps AC
Enclosure Type
Price
Qty
Please use Qty box to add item(s) to cart.
8536SBH2V02S
0
18
NEMA 3R

$559.50 / each

Enter location to check availability
Magnetic Motor Starter,NEMA,120V,3P,18A
Catalog Page #  NA

Price $559.50 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size0
  • Number of Poles3
  • Coil Volts110 to 120VAC
  • ActionNonreversing
  • Amps AC18
  • Enclosure TypeNEMA 3R
8536SBW12V02S
0
18
NEMA 4, 4X

$819.50 / each

Enter location to check availability
Magnetic Motor Starter,NEMA,120V,3P,18A
Catalog Page #  NA

Price $819.50 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size0
  • Number of Poles3
  • Coil Volts110 to 120VAC
  • ActionNonreversing
  • Amps AC18
  • Enclosure TypeNEMA 4, 4X
8536SBW22V02S
0
18
NEMA 4X

$1,145.00 / each

Enter location to check availability
Magnetic Motor Starter,NEMA,120V,3P,18A
Catalog Page #  NA

Price $1,145.00 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size0
  • Number of Poles3
  • Coil Volts110 to 120VAC
  • ActionNonreversing
  • Amps AC18
  • Enclosure TypeNEMA 4X
8536SCH3V02S
1
27
NEMA 3R

$618.50 / each

Enter location to check availability
Magnetic Motor Starter,NEMA,120V,3P,27A
Catalog Page #  NA

Price $618.50 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size1
  • Number of Poles3
  • Coil Volts110 to 120VAC
  • ActionNonreversing
  • Amps AC27
  • Enclosure TypeNEMA 3R
8536SCW13V02S
1
27
NEMA 4, 4X

$871.00 / each

Enter location to check availability
Magnetic Motor Starter,NEMA,120V,3P,27A
Catalog Page #  NA

Price $871.00 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size1
  • Number of Poles3
  • Coil Volts110 to 120VAC
  • ActionNonreversing
  • Amps AC27
  • Enclosure TypeNEMA 4, 4X
8536SDG1V02CS
2
45
NEMA 1

$1,078.00 / each

Enter location to check availability
Magnetic Motor Starter,NEMA,120V,3P,45A
Catalog Page #  NA

Price $1,078.00 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size2
  • Number of Poles3
  • Coil Volts110 to 120VAC
  • ActionNonreversing
  • Amps AC45
  • Enclosure TypeNEMA 1
8536SDH1V02S
2
45
NEMA 3R

$1,196.00 / each

Enter location to check availability
Magnetic Motor Starter,NEMA,120V,3P,45A
Catalog Page #  NA

Price $1,196.00 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size2
  • Number of Poles3
  • Coil Volts110 to 120VAC
  • ActionNonreversing
  • Amps AC45
  • Enclosure TypeNEMA 3R
8536SDW21V02S
2
45
NEMA 4X

$2,387.00 / each

Enter location to check availability
Magnetic Motor Starter,NEMA,120V,3P,45A
Catalog Page #  NA

Price $2,387.00 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size2
  • Number of Poles3
  • Coil Volts110 to 120VAC
  • ActionNonreversing
  • Amps AC45
  • Enclosure TypeNEMA 4X
8536SEH1V02S
3
90
NEMA 3R

$1,922.00 / each

Enter location to check availability
Magnetic Motor Starter,NEMA,120V,3P,90A
Catalog Page #  NA

Price $1,922.00 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size3
  • Number of Poles3
  • Coil Volts110 to 120VAC
  • ActionNonreversing
  • Amps AC90
  • Enclosure TypeNEMA 3R
8536SEW21V02S
3
90
NEMA 4X

$4,612.00 / each

Enter location to check availability
Magnetic Motor Starter,NEMA,120V,3P,90A
Catalog Page #  NA

Price $4,612.00 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size3
  • Number of Poles3
  • Coil Volts110 to 120VAC
  • ActionNonreversing
  • Amps AC90
  • Enclosure TypeNEMA 4X
8536SFW21V02S
4
135
NEMA 4X

$9,310.00 / each

Enter location to check availability
Magnetic Motor Starter,NEMA,120V,3P,135A
Catalog Page #  NA

Price $9,310.00 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size4
  • Number of Poles3
  • Coil Volts110 to 120VAC
  • ActionNonreversing
  • Amps AC135
  • Enclosure TypeNEMA 4X
8536SGO1V02S
5
270
Open

$7,575.00 / each

Enter location to check availability
Magnetic Motor Starter,NEMA,120V,3P,270A
Catalog Page #  NA

Price $7,575.00 / each

Technical Specs

  • ItemMagnetic Motor Starter
  • Starter TypeNEMA
  • NEMA Size5
  • Number of Poles3
  • Coil Volts110 to 120VAC
  • ActionNonreversing
  • Amps AC270
  • Enclosure TypeOpen
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More