Skip Content

Dispenser Napkin,White,1/8 Fold,PK6000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Dispenser Napkin, White, 1/8 Fold, PK6000

Price $83.95 / pkg. of 6,000

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16W475
  • Mfr. Model # 409850
  • UNSPSC # 52121602
  • Catalog Page # N/A
  • Shipping Weight 27.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dispenser Napkin
  • Color White
  • Pattern Plain
  • Ply 1
  • Fold Type 1/8 Fold
  • Folded Dimensions 5 x 6-1/2"
  • Sheet Size 13 x 12"
  • Pack Count 500
  • Packs per Case 12
  • Uses Dispenser Mfr. No. H5001PTBKGR, H5005TBKGR, H4005TBKGR, H3001CLXCGR, H4001XCGR, H2005CLSSGR, H3001BKCGR, H5005TBKGR, H3001XCGR, H5001STBKGR, H5005PTBKGR, H5001STBKGR, H5005PTBKGR, H5003TBKGR
  • Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.