Skip Content

Glass Cleaner,19 oz.,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Glass Cleaner, 19 oz., White

Price $5.09 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RVT4
  • Mfr. Model # SW050
  • UNSPSC # 47131824
  • Catalog Page # N/A
  • Shipping Weight 1.47 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGlass Cleaner
  • Size19 oz.
  • Net Weight19 oz.
  • ColorWhite
  • ContainsAerosol
  • For Use OnGlass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car
  • FragranceFloral
  • Container TypeAerosol Can
  • Recommended DilutionReady to Use
  • Case Quantity12
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Rated 4.5 out of 5 by 4reviewers.
Rated 5 out of 5 by Exceptional streak free glass cleaning. Stays in place. Good value April 30, 2014
Rated 5 out of 5 by Absolutely the best glass cleaner I've ever used -- one swipe clean, no streaks, ever. March 24, 2014
Rated 3 out of 5 by Decent glass cleaner with one downside. The spray head sprays glass cleaner all over the place. You get glass cleaner where you do not want it. January 20, 2014
Rated 5 out of 5 by Absolutely unbelievable! NO STREAKS! After 43 years of cleaning houses, Sprayway Glass Cleaner is head and shoulders above anything I have ever used. August 27, 2013
  • 2015-05-24T20:14:08.039-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_5RVT4, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about willierm is loaded.
Additional information about willierm could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The information provided by the supplier states that it can be used on windows, mirrors, windshields and glass surfaces. There is no mention of granite.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:10:43.213-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RVT4, prod, sort_default
1 of 1
  • 2015-05-24T20:10:43.219-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RVT4, prod, sort_default
1 of 1