Skip Content

RTV Silicone Sealant,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

RTV Silicone Sealant, Black

SPRAYON

Price: $12.76 / each

Shipping: pkg of 12

Please sign in or register to access lists

  • Item # 6KDW1
  • Mfr. Model # S0004000
  • UNSPSC # 31201606
  • Catalog Page # 3101
  • Shipping Weight 0.65 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemRTV Silicone Sealant
  • TypeMildew and Water Resistant
  • Size8 oz.
  • ColorBlack
  • Temp. Range80 - 450 Degrees F
  • Specific Gravity1.00
  • Flash Point109 Degrees F
  • Application Time10 min.
  • SubstratesNot Specified
  • Characteristics100% Pure Silicone
  • ApplicationAerosol Spray
  • StandardsNSF Registered P1
How can we improve our Product Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.