Skip Content

Paint Remover,15 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Paint Remover, 15 oz.

Price $6.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1D270
  • Mfr. Model # S00615000
  • UNSPSC # 31211801
  • Catalog Page # 3452
  • Shipping Weight 1.2 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPaint Remover
  • Size15 oz.
  • Net Weight15 oz.
  • FragranceOdorless
  • Container TypeAerosol Can
  • Recommended DilutionReady to Use
  • StandardsNSF, C3
  • RemovesUrethanes, Varnish and Shellac
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Heavy-Duty Paint Removers
Remove coatings and adhesives and leave surfaces clean and ready to repaint or install new gasket. Aerosol.
No. 1D270
Removes gasket cements, paints, sealants, and adhesives. Cleans away high-bake and air-dry paints, urethane finishes, varnish, shellac, and decals.
NSF C-3 rated.
Paint Removers, Varnishes, and Sealers

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about JSR71 is loaded.
Additional information about JSR71 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Sprayon® SP™ 615 Heavy Duty Paint Remover is a fast-acting remover that cuts through all paint finishes (air-dry or baked). It also removes urethanes, varnish and shellac. Its catalyst action penetrates through gasket cements, decals, sealants, adhesives, tape residue and carbon deposits. NSF registered for use in meat and poultry plants. SP™ 615 Heavy Duty Paint Remover's formulation contains Methylene Chloride.
Thank you for using Grainger Ask and Answer
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:42:59.114-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1D270, prod, sort_default
1 of 1
  • 2015-07-29T19:42:59.116-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1D270, prod, sort_default
1 of 1