Skip Content

Food Grade Belt Dressing, 13.25 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Food Grade Belt Dressing, 13.25 oz. Aerosol Can

Price $10.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12R259
  • Mfr. Model # S00608000
  • UNSPSC # 15121526
  • Catalog Page # 3064
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ensures increased rpm and horsepower while reducing slippage in industrial, automotive, and food processing applications. Water-resistant formula is effective at preventing dry/air rot. Conditions belts and increases pulling power.

View More

Technical Specs

  • Item Food Grade Belt Dressing
  • Size 13.25 oz.
  • Container Type Aerosol Can
  • Base Indopol H-300H
  • Color Clear
  • Flash Point Less than 0 Degrees F
  • Dielectric Strength Not Specified
  • VOC Content 80 %
  • Specific Gravity 0.65
  • Metal Detectable No
  • Standards NSF Registered, Category Code H1
  • Net Weight 13.25 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.