Skip Content

Dry Moly Lubricant, 16 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Dry Moly Lubricant, 16 oz. Aerosol Can

Price $9.47 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6KHF6
  • Mfr. Model # S00200
  • UNSPSC # 15121520
  • Catalog Page # N/A
  • Shipping Weight 0.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dry Moly Lubricant
  • Size 16 oz.
  • Container Type Aerosol Can
  • Color Black
  • Temp. Range -30 Degrees to 650 Degrees F
  • Flash Point Less than 0 Degrees F
  • Specific Gravity 0.68
  • Dielectric Strength Not Specified
  • VOC Content 67.27% (Less Water and Federally Exempt Solvents)
  • Metal Detectable No
  • Standards NSF Registered 131583, Category Code H2
  • Net Weight 11 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Excellent product at a good price. Excellent lubrication properties. We have used this product for years, but just recently (this year) started buying from Grainger. I would definately recommend this product to anyone. July 18, 2012
  • 2016-04-27 T23:32:30.432-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6KHF6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.