Skip Content

Drum Spill Cntnmnt Pallet,4 Drum,8k lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drum Spill Cntnmnt Pallet, 4 Drum, 8k lb.

Price $522.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8AJT2
  • Mfr. Model # 8AJT2
  • UNSPSC # 24101905
  • Catalog Page # N/A
  • Shipping Weight 75.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrum Spill Containment Pallet
  • Number of Drums4
  • Height6-1/2"
  • Length103-1/2"
  • Width26-1/4"
  • Spill Capacity66 gal.
  • MaterialPolyethylene
  • Load Capacity8000 lb.
  • ColorYellow/Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We are looking to purchase the Four-Drum Inline Platform but would need a removable ramp that fits all sides of the platform, even the narrowest width (26 1/4"). Are their any compatible platforms available that fit this description?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about StephELI is loaded.
Additional information about StephELI could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The spill Pallet Ramp for the 8AJT2 is our item 4rf65.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:55:53.646-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8AJT2, prod, sort_default
1 of 1
  • 2015-05-05T19:55:53.648-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8AJT2, prod, sort_default
1 of 1