Skip Content

Pail Spill Cntnmnt Pallet,4 Drum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pail Spill Cntnmnt Pallet, 4 Drum

Price $156.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9ACY0
  • Mfr. Model # 9ACY0
  • UNSPSC # 24101905
  • Catalog Page # 2522
  • Shipping Weight 26.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPail Spill Containment Pallet
  • Number of Drums4
  • Height8"
  • Length36"
  • Width24"
  • Spill Capacity7-1/2 gal.
  • MaterialHigh Density Polyethylene
  • Load Capacity(4) 41.7 lb Container
  • ColorBlack
  • Includes3/4" Plywood Deck/Platform
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

About this product

This item:
Grainger Item # 9ACY0
Price (ea.) $139.30
Brand GRAINGER APPROVED VENDOR
Mfr. Model # 9ACY0
UNSPSC # 24101905

It states that it includes a 3/4" wooden platform. Is this platform inside the tray and if so can it be removed easily?

Thank you
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about timc916 is loaded.
Additional information about timc916 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following regarding part number 9ACY0 pail skid, yes the platform is inside and the plywood deck is easily removable.

Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about VickieH is loaded.
Additional information about VickieH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:38:49.101-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9ACY0, prod, sort_default
1 of 1
  • 2015-04-26T19:38:49.103-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9ACY0, prod, sort_default
1 of 1