Skip Content

Chemical Neutralizer,Acids,5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Chemical Neutralizer, Acids, 5 gal.

Price $253.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CNW9
  • Mfr. Model # 410020
  • UNSPSC # 47131905
  • Catalog Page # N/A
  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-dispense chemical neutralizer is ideal for use in tight spaces and hard to reach areas. Features KOLOR-SAFE® color change process to let you know when chemicals are safe to handle for final clean-up and disposal. Neutralizer changes color from purple to
yellow, then red color when neutralization is complete.

View More

Technical Specs

  • Item Acid Neutralizer
  • Neutralizes Acids (Not for Hydrofluoric Acid or Hydrazine)
  • Form Liquid
  • Container Size 5 gal.
  • Container Type Pail
  • Includes Color Change Indicator when Neutralized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Spilfyter acid neutralizer is a good product. We have battery powered industrial equipment that need regular maintenance. Lead acid batteries vent and cause acid corrosion solid and liquid contamination of the battery compartment and associated areas. We transfer spilfyter to smaller labeled spray bottles for use. We spray all surfaces and contaminated parts then wash with plenty of water. It is much more agreeable working on equipment not covered with acid.BAD point is there is no screw on pail pump for this 5 gallon container. September 7, 2012
  • 2016-04-27 T23:29:42.142-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3CNW9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.