Skip Content

Stopwatch,NIST Certified,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Stopwatch, NIST Certified, Yellow

Price: NA

Item no longer available


  • Item # 8ANV3
  • Mfr. Model # 810012C
  • UNSPSC # 41122411
  • Catalog Page # 833
  • Shipping Weight 0.13 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Resistant Stopwatch
  • Timing Range23 hr., 59 min., 59.99 sec.
  • DisplaySame as No. 49293 with NIST-traceable certificate that meets ISO/IEC 17025 accreditation
  • Elapsed TimeYes
  • Hour ChimeYes
  • Water ResistantYes
  • Calibration CertificateYes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Digital Stopwatches
All models feature elapsed time, split time, calendar display, 12/24-hr. clock operation, and alarm. Each includes lanyard and battery. Elapsed Time (Max.)—Measures the total amount of time between the start and finish of an event. Split Time—Allows time to be taken at different intervals of an overall race or test. 12/24 Hr. Clock Operation—Displays conventional and military time. Countdown Timer—Counts down from a preset start point. Hour Chime—Beeps once every hour on the hour. Snooze Alarm—When alarm sounds, this function allows a time delay before the alarm sounds again. Lap Counter—Tracks the number of laps completed. Pacer Function—Provides an audible metronome for use as a heart rate/pulse comparator or as a walk/run pace guide. Decimal Display—Tracks time in 1100th sec. vs. 160th sec. Memory Recall—Allows multiple lap times to be stored for future review. Temperature/Humidity/Heat Index—Displays relative humidity, ambient temperature (in °F or °C), and calculated heat index. Water Resistant—Resists rain/perspiration. Backlit—Crystal is backlit for better visibility in low light. NIST Certified—Certified to meet standards traceable back to the National Institute of Standards and Technology.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.