Skip Content

Steam Trap,Max OperatIng PSI 600, 3/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Steam Trap, Max OperatIng PSI 600, 3/8 In

Price: NA

Item no longer available


  • Item # 4NU65
  • Mfr. Model # NTD600-N1B9A
  • NSN # 4730-00-265-1934
  • UNSPSC # 40142503
  • Catalog Page # N/A
  • Shipping Weight 0.9 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSteam Trap
  • Max. Operating PSI600
  • Body MaterialStainless Steel
  • Downstream PSI Range0 to 600
  • NPT Outlet3/8
  • Disc MaterialStainless Steel
  • Pipe ConfigurationIn Body, In Line
  • Pressure Air VentSelf-Adjusting
  • ApplicationDrains Steam Tracer and Main Lines and Process Applications with Higher Pressures and Outdoor Locations Subject to Freezing
  • Condensate Capacity Lbs/Hr1,250
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • NTD600-N1B9A

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.