Skip Content

Safety Relief Valve,2 x 2-1/2 In,15 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Relief Valve, 2 x 2-1/2 In, 15 psi

Price $313.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RXD4
  • Mfr. Model # 0010ZHA-015
  • UNSPSC # 40141606
  • Catalog Page # 4050
  • Shipping Weight 8.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialCast Iron
  • Inlet TypeMNPT
  • Outlet TypeFNPT
  • Inlet Size2"
  • Outlet Size2-1/2"
  • Factory Set Pressure15 psi
  • Pressure Range5 to 15 psi
  • Disc MaterialBrass ASTM B16/Bronze ASTM B62
  • Overall Height6-11/16"
  • ApplicationLiquid, Steam, Air and Gas
  • Seat MaterialBronze
  • Spring MaterialPlated Steel
  • Temp. Range-20 Degrees to 250 Degrees F
  • Test LeverNo
  • StandardsASME IV Low Pressure Heating Boiler
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Boiler Safety
    For low-pressure steam-heating boilers. Bronze seals for high repeatability. Nonadjustable blowdown and open lever assembly. Cast-iron body, bronze seats.
    ASME coded only at 15 psi; HV National Board Certified.
    ASME Section IV Steam Low-Pressure Relief Valves

    • Pressure range: 5 to 15 psi; factory preset to 15 psi Max. temp.: 250°F
    For industrial and commercial applications. MNPT x FNPT connections.


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.