Skip Content

Pressure Regulator,2 In,30 to 100 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Regulator, 2 In, 30 to 100 psi

Price $876.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RXU5
  • Mfr. Model # D50-C1H9G
  • UNSPSC # 40141606
  • Catalog Page # 4048
  • Catalog Group # H6904
  • Shipping Weight 40.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDirect Acting Pressure Regulator
  • SeriesD50
  • Body MaterialCast Iron
  • Inlet Size2"
  • Outlet Size2"
  • Length9"
  • Height14-1/4"
  • Pressure Adjustment Range30 to 100 psi
  • Max. Temp.400 Degrees F
  • Max. Pressure200 psi
  • StandardsANSI/FCI 70 Class IV Shutoff
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Direct-Acting Pressure-Reducing Valves

    • Max. pressure: 200 psig Max. temp.: 400°F
    Quick-response, pressure-reducing valves can be used for air, water, steam, or gas applications. Cast-iron construction with internal stainless steel strainer, adjustable pressure screw, and 5 spring ranges. FNPT connections.
    Meet Class IV shutoff.


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    Field of Industry:: FOOD PRODUCTION
    Product used for:: STEAM WATER HEATER
    Years purchasing from Grainger:: 5
    2 years, 10 months ago
    by
    Read all my Q&A
     
    Please wait while more information about maint is loaded.
    Additional information about maint could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Hello,
    The owner manual states "Locate the pressure regulator in a straight run of horizontal Pipe" so the correct mounting location is in a "straight horizontal run". I hope this answers your question, thanks for using Grainger Ask & Answer!

    Wadeh.
    Age: 55 to 64
    2 years, 9 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Wadeh is loaded.
    Additional information about Wadeh could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-05-30T09:26:38.363-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1RXU5, prod, sort_default
    1 of 1
    • 2015-05-30T09:26:38.367-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1RXU5, prod, sort_default
    1 of 1