Skip Content

1-1/4", Pneumatic Globe Control Valve 250 psi Max. Inlet Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1-1/4", Pneumatic Globe Control Valve 250 psi Max. Inlet Pressure

Price $1,224.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RXC6
  • Mfr. Model # K1TF811-36RE
  • UNSPSC # 40141603
  • Catalog Page # 4033
  • Shipping Weight 35.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPneumatic Globe Control Valve
  • Pipe Size1-1/4"
  • Max. Inlet Pressure250 psi
  • Connection TypeFNPT
  • Required Pressure3 to 15 psi
  • Body MaterialBronze
  • Seat Material303 Stainless Steel
  • Max. Pressure250 psi
  • Number of Ports2
  • StandardsMeets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Pneumatic Actuated Flow Control Valves

    • Max. psi: 250 WSP Temp. range: 0° to 400°F 2-pc.; stainless steel seats
    Globe-style, severe-duty, high-capacity spring return valves work off increasing 20 psig max. control signal. Valves come with a pneumatic actuator and operate fail-close, air-to-open. Bronze construction and FNPT connection. Use for heating or cooling with air, steam, water, and other liquids.
    Meet ANSI B16.15 Class 250 or ANSI B16.1 Class 125.

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.