Skip Content

Steam Trap,800F,Stainless Steel,600 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Steam Trap, 800F, Stainless Steel, 600 psi

Price $566.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DXN1
  • Mfr. Model # NTD600-N1E9A
  • UNSPSC # 40142503
  • Catalog Page # 4061
  • Shipping Weight 3.35 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSteam Trap
  • Max. Operating PSI600 psi
  • Max. Temp.800 Degrees F
  • Body MaterialStainless Steel
  • Downstream PSI Range600 psi
  • Close Coupling1"
  • NPT Inlet1"
  • NPT Outlet1"
  • Disc MaterialStainless Steel
  • Pipe ConfigurationStraight
  • ApplicationDrains Steam Mains, Unit Heaters, Blast Coils, Heat Exchangers and For all Process Applications Requiring Removal of Condensate as Quickly as it Is Formed, Particularly When Controlled by Modulating Temperature or Pressure Control Valves
  • Condensate Capacity Lbs/Hr4700 Lbs/Hr
  • End to End Length3-5/16"

Compliance and Restrictions

None

Details

Thermodynamic Stainless Steel Steam Traps

• Max. pressure: 600 psig Max. temp.: 800°F Straight configuration
Compact traps handle water hammer and superheat; install easily in any position. Audible discharge makes checking operation simple. For use in kettles, steam main drips, and steam tracing.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.